Shop All Water Treatment Chemicals and Analysis Kits
Purtest
Water Analysis, Bacteria Test, PK10
Mfr # 777084
Zoro # G2931661
product price: $15.29
/pk 10, $1.53/ea
$15.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 7 in x 2 in x 3 in
- Testing Parameter For Bacteria
- Function Detects A Wide Range Of Bacteria Including E.Coli, Pseudomonas, Klebsiella, and Salmonella
Product Information
- Brand Purtest
- MFR # 777084
- Zoro # G2931661
- Country of Origin United States
- Category Water Treatment Chemicals and Analysis Kits
Dimensions
Size | 7 in x 2 in x 3 in |
Details
Item | Water Analysis Kit |
Testing Parameter | For Bacteria |
Function | Detects A Wide Range Of Bacteria Including E.Coli, Pseudomonas, Klebsiella, and Salmonella |
Description
Water Analysis Kit, -, Includes -, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BECK 1" x 3 ft. Non-Threaded Black Pipe Nipple Sch 80 (0330722042)
- LEGEND VALVE 1" T-806 NO LEAD PEX END BV (101-587NL)
- ZORO SELECT CPVC Coupling, CTS, Schedule SDR-11, 1-1/2" Pipe Size, CTS Hub (4129-015)
- FLEXTRON Gas Line Hose 3/8'' O.D. x 24'' Length with 3/8" MIP Fittings, Stainless Steel Flexible Connector (FTGC-SS14-24G)
- PURTEST Water Test Kit, Coliform Bacteria (77700)
- PURTEST Water Test Kit, Lead and Copper (77701)
- PURTEST Home Water Analysis Kit (77777)
- PURTEST Iron Hardness Plus Kit (77702)
- GOODWAY Descaling Solution, Clear, 55 gal., Drum (SCALEBRK-SS-55)
- EVERPURE Ice Machine System, 3.34 gpm (EV932402-75)
- DIAMOND CRYSTAL Water Softener Salt, White, 50 lb., Pellets (100012467)
- Purtest Water Treatment Chemicals and Analysis Kits