Shop All Filtration Accessories
Purtest
Lamp, UV, ForUsewithTrojanPro30, Pro50Sries
Mfr # 602856
Zoro # G0173927
product price: $360.99
/ea
Free Shipping & Returns
$360.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Glass
- Type Ultra Violet
- Compliance Yes
- For Use With Trojan UV Units, J/Plus, K/Plus, Pro 30, Pro 50 Series
- Length 36 5/8 in
Product Information
- Brand Purtest
- MFR # 602856
- Zoro # G0173927
- Country of Origin United States
- Category Filtration Accessories
Dimensions
Length | 36 5/8 in |
Details
Item | Lamp |
Material of Construction | Glass |
Type | Ultra Violet |
Compliance | Yes |
For Use With | Trojan UV Units, J/Plus, K/Plus, Pro 30, Pro 50 Series |
Material | Glass |
Accessory Type | Ultra Violet Lamp |
Base Type | Propeller Bi-Pin |
Voltage | 90 V |
Watts | 190 W |
Description
Lamp, Watts 190 W, Voltage 90 V, For Use With Trojan UV Units, J/Plus, K/Plus, Pro 30, Pro 50 Series, Accessory Type Ultra Violet Lamp, Base Type Propeller Bi-Pin, Length 36 5/8 in, Material Glass
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Solenoid Assembly (M954486-0070A)
- JONES STEPHENS 144 Piece Faucet Seat Kit (C07110)
- GENERAL WIRE 3/4 In. AutoCut Copper Tubing Cutter (ATC34)
- ZORO SELECT Pipe Flange, Schedule 40, 316/316L SS (4381002410)
- PURTEST Lamp, Use w/Mfr. No. PT 12 (PT124-739)
- PURTEST Lamp, For Use withAtlantic UV Units MP22 (MP22, MP22A, S23, S23A)
- PURTEST Lamp, ForUsewithTrojanG/Plus, Pro10Series (602854)
- PURTEST Lamp, For Use withAtlantic UV Units (S2400C & (05-1311-R))
- PURTEST Sleeve, Use w/Mfr. No. PT 20 (PT20-832D)
- PURTEST Lamp, For Use withAtlantic UV Units MP16 (MP16, MP16A, S17, S17A)
- ILC Replacement for GE General Electric G.E Gx1s01r (GX1S01R GE GENERAL ELECTRIC G.E)
- Purtest Filtration Accessories