Shop All Filtration Accessories
Purtest
Lamp, UV, ForUsewithSterilight, S8Q, S8Q-PA
Mfr # S810RL
Zoro # G0173890
product price: $141.99
/ea
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Glass
- For Use With Sterilight UV Units, S8Q, S8Q-PA, PA/2, SSM-37, SSM37/2, S8Q Gold
- Type Ultra Violet
- Compliance Yes
- Length 31 7/8 in
Product Information
- Brand Purtest
- MFR # S810RL
- Zoro # G0173890
- Country of Origin United States
- Category Filtration Accessories
Dimensions
Length | 31 7/8 in |
Details
Item | Lamp |
Material of Construction | Glass |
For Use With | Sterilight UV Units, S8Q, S8Q-PA, PA/2, SSM-37, SSM37/2, S8Q Gold |
Type | Ultra Violet |
Compliance | Yes |
Voltage | 120 V |
Accessory Type | Ultra Violet Lamp |
Material | Glass |
Base Type | 4 Pin Step Base |
Watts | 38 W |
Description
Lamp, Watts 38 W, Voltage 120 V, For Use With Sterilight UV Units, S8Q, S8Q-PA, PA/2, SSM-37, SSM37/2, S8Q Gold, Accessory Type Ultra Violet Lamp, Base Type 4 Pin Step Base, Length 31 7/8 in, Material Glass
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER 18.3125 in W x 27.5 in L x 12.625 in H (27787-CM6)
- LEGEND VALVE 3/4 x 5/8 T4111NL MIP x XS COU (313-614NL)
- LEGEND VALVE 1/2" T-1001 BALL VALVE (101-023)
- KISSLER Supply Line, 20 in. L, Outlet Compression (88-3925)
- PURTEST Lamp, For Use withAtlantic UV Units MP22 (MP22, MP22A, S23, S23A)
- PURTEST Lamp, Use w/Mfr. No. PT 12 (PT124-739)
- PURTEST Lamp, For Use withAtlantic UV Units (S2400C & (05-1311-R))
- PURTEST 35 in "L, 1 in Size, UV Disinfection Unit (PT 20 UV)
- PURTEST Lamp, UV, ForUsewithSterilgtS12QPA, S12QPA2 (S36RL)
- PURTEST Sleeve, Use w/Mfr. No. PT 20 (PT20-832D)
- PENTAIR/PENTEK Mounting Bracket Kit, Carbon Steel (244718-75)
- Purtest Filtration Accessories