Shop All Filtration Accessories
Purtest
Lamp, For Use withAtlantic UV Units MP22
Mfr # MP22, MP22A, S23, S23A
Zoro # G0174030
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Atlantic Ultraviolet UV Units, MP22, MP22A, S23, S23A
- Length 17 1/8 in
- Material Glass
- Watts 21 W
- Base Type 2 Pin Mini Double Ended (B4)
Product Information
- Brand Purtest
- MFR # MP22, MP22A, S23, S23A
- Zoro # G0174030
- Country of Origin United States
- Category Filtration Accessories
Dimensions
Length | 17 1/8 in |
Details
For Use With | Atlantic Ultraviolet UV Units, MP22, MP22A, S23, S23A |
Material | Glass |
Watts | 21 W |
Base Type | 2 Pin Mini Double Ended (B4) |
Accessory Type | Ultra Violet Lamp |
Description
Lamp, Watts 21 W, For Use With Atlantic Ultraviolet UV Units, MP22, MP22A, S23, S23A, Accessory Type Ultra Violet Lamp, Base Type 2 Pin Mini Double Ended (B4), Length 17 1/8 in, Material Glass
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 3/8" Barb Brass Union 90 Degree Elbow (225-8-8)
- RANDELL Glass Filler (HD FLR025)
- BOBRICK Sanitary Napkin Disposal (353)
- USA INDUSTRIALS Cam and Groove Fitting, 304SS, DC, 3" Coupler Dust Cap (BULK-CGF-338)
- PURTEST Lamp, UV, ForUsewithIdealHoriz UVCHI-25 (I40387)
- PURTEST Lamp, Use w/Mfr. No. PT 12 (PT124-739)
- PURTEST 21 in "L, 3/4 in Size, UV Disinfection Unit (PT 8 UV)
- PURTEST Lamp, For Use withAtlantic UV Units MP16 (MP16, MP16A, S17, S17A)
- PURTEST Lamp, Use w/Mfr. No. PT 20 (P204-810)
- PURTEST Lamp, UV, ForUsewithSterilight, S8Q, S8Q-PA (S810RL)
- STEEL & OBRIEN 1" - 2" 30D - Short Narrow Filter Media - Woven Nylon or Poly (KEF1N30D-NA)
- Purtest Filtration Accessories