Shop All Ultraviolet Fixture
Puro
Protect 222 Suspended Mount, Far UV-C Filtered 222nm, 9.5' Min Floor Distance
Mfr # PPCM-222-B-U-SS-N-MW
Zoro # G707141119
product price: $1,571.99
/ea
Free Shipping & Returns
$1,571.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 4.75"
- Length 11.41"
- Standards EPA Est. Reg. No.: 102080-CO-1
- Height 3.06"
Product Information
- Brand Puro
- MFR # PPCM-222-B-U-SS-N-MW
- Zoro # G707141119
- UPC # 850036780960
- Country of Origin United States
- Category Ultraviolet Fixture
Dimensions
Width | 4.75" |
Length | 11.41" |
Height | 3.06" |
Details
Standards | EPA Est. Reg. No.: 102080-CO-1 |
Description
Protect 222, 9.5' Min Floor-Face Distance, 120-277V, Suspended Mount, Matte White Finish, Safe for Occupied Spaces, 9.5' to 10' Ceiling Mount
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILB GOLD Compact Fluorescent Bulb Double Twin-4 Pin Base, Replacement For Norman Lamps Cf18Dd/E/835, 2PK (CF18DD/E/835)
- LITHONIA LIGHTING Security Floodlight (HGX LED 2RH ALO 40K 120 PE DDB M2)
- SONA ENTERPRISES 3Pc Camping Light Set, Collapsable Lantern, Head Lamp Flashlight In Titanium (FL806-3TT)
- STREAMLIGHT Stylus 3 Cell Black Penlight W/ White Led (STL65018)
- PURO Protect 222 High Bay Suspended Mount, Far UV-C Filtered 222nm, 13' Min Floor Distance (PPHB-222-F-U-SS-N-PB)
- PURO Protect 222 Standard Mount, Far UV-C Filtered 222nm, 9.5' Min Floor Distance (PPCM-222-B-U-ST-N-MK)
- PURO Protect 222 High Bay Stranded Mount, Far UV-C Filtered 222nm, 12' Min Floor Distance (PPHB-222-C-U-ST-N-PB)
- PURO Protect 222 Suspended Mount, Far UV-C Filtered 222nm, 10' Min Floor Distance (PPCM-222-C-U-SS-N-MW)
- PURO Protect 222 Standard Mount, Far UV-C Filtered 222nm, 10' Min Floor Distance (PPCM-222-C-U-ST-N-MW)
- ARTEMIS UV Lamp LYL-ZXC-U, 3 Prong, 28.7 in., White (STA-02)
- ILB GOLD Germicidal Ultraviolet Bulb 1 Pin Base, Replacement For Norman Lamps G48T5L (G48T5L)
- Puro Ultraviolet Fixture