Shop All Ultraviolet Fixture
Puro
Protect 222 Suspended Mount, Far UV-C Filtered 222nm, 9' Min Floor Distance
Mfr # PPCM-222-A-U-SS-N-MW
Zoro # G807141118
product price: $1,571.99
/ea
Free Shipping & Returns
$1,571.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards EPA Est. Reg. No.: 102080-CO-1
- Height 3.06"
- Length 11.41"
- Width 4.75"
Product Information
- Brand Puro
- MFR # PPCM-222-A-U-SS-N-MW
- Zoro # G807141118
- UPC # 850036780953
- Country of Origin United States
- Category Ultraviolet Fixture
Dimensions
Height | 3.06" |
Length | 11.41" |
Width | 4.75" |
Details
Standards | EPA Est. Reg. No.: 102080-CO-1 |
Description
Protect 222, 9' Min Floor-Face Distance, 120-277V, Suspended, Matte White Finish, Safe for Occupied Spaces, 9' to 9.5' Ceiling Mount
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 5W A19 LED Lamp, Clear, 2700K, Medium Base, 120V, 4-Pack, 4PK (S12460)
- ILC Replacement for GE General Electric G.E 78623 (78623 GE GENERAL ELECTRIC G.E)
- ELCO LIGHTING 6 Metal Step Baffle Trim" (ELM30BZ)
- SATCO 25 W R14 Incandescent - Frost - 1500 Hours - 135L - Intermediate Base - 120V (S3205)
- PURO Protect 222 Standard Mount, Far UV-C Filtered 222nm, 9.5' Min Floor Distance (PPCM-222-B-U-ST-N-MK)
- PURO Protect 222 Suspended Mount, Far UV-C Filtered 222nm, 10' Min Floor Distance (PPCM-222-C-U-SS-N-MW)
- PURO Protect 222 High Bay Suspended Mount, Far UV-C Filtered 222nm, 13' Min Floor Distance (PPHB-222-F-U-SS-N-PB)
- PURO Protect 222 High Bay Stranded Mount, Far UV-C Filtered 222nm, 12' Min Floor Distance (PPHB-222-C-U-ST-N-PB)
- PURO Protect 222 Standard Mount, Far UV-C Filtered 222nm, 10' Min Floor Distance (PPCM-222-C-U-ST-N-MW)
- LIND EQUIPMENT Decontamination Light, UVC, 15 ft Cord (LE-CLEANRIDEDC)
- ILC Replacement For TEKIZOO 13W UVB 100 (13W UVB 10.0)
- Puro Ultraviolet Fixture