Shop All Ultraviolet Fixture
Puro
Protect 222 Suspended Mount, Far UV-C Filtered 222nm, 9' Min Floor Distance
Mfr # PPCM-222-A-U-SS-N-MK
Zoro # G007141109
product price: $1,571.99
/ea
Free Shipping & Returns
$1,571.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards EPA Est. Reg. No.: 102080-CO-1
- Height 3.06"
- Length 11.41"
- Width 4.75"
Product Information
- Brand Puro
- MFR # PPCM-222-A-U-SS-N-MK
- Zoro # G007141109
- UPC # 850045575007
- Country of Origin United States
- Category Ultraviolet Fixture
Dimensions
Height | 3.06" |
Length | 11.41" |
Width | 4.75" |
Details
Standards | EPA Est. Reg. No.: 102080-CO-1 |
Description
Protect 222, 9' Min Floor-Face Distance, 120-277V, Suspended Mount, Matte Black Finish, Safe for Occupied Spaces, 9' to 9.5' Ceiling Mount
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLIGHT General Purpose Inspection Light, LED, Blk (66218)
- MIDWEST FASTENER 1-7/32" Phenolic Candelabra Sockets 4PK (77866)
- DABMAR LIGHTING Wall Light, 1001, BZ, Open Face, Brck Step (DSL1001-BZ)
- ILC Replacement for Osram Sylvania Dulux L 55w/21-840 replacement light bulb lamp (DULUX L 55W/21-840 OSRAM SYLVANIA)
- PURO Protect 222 Standard Mount, Far UV-C Filtered 222nm, 9.5' Min Floor Distance (PPCM-222-B-U-ST-N-MK)
- PURO Protect 222 Suspended Mount, Far UV-C Filtered 222nm, 10' Min Floor Distance (PPCM-222-C-U-SS-N-MW)
- PURO Protect 222 Standard Mount, Far UV-C Filtered 222nm, 10' Min Floor Distance (PPCM-222-C-U-ST-N-MW)
- PURO Protect 222 High Bay Stranded Mount, Far UV-C Filtered 222nm, 12' Min Floor Distance (PPHB-222-C-U-ST-N-PB)
- PURO Protect 222 High Bay Suspended Mount, Far UV-C Filtered 222nm, 13' Min Floor Distance (PPHB-222-F-U-SS-N-PB)
- FRIEDRICH UV Sterilizing Light, 1 1/8 in H, 1 in W (UVT1)
- LIND EQUIPMENT Decontamination Light, UVC, 15 ft Cord (LE-CLEANRIDEDC)
- Puro Ultraviolet Fixture