Shop All Ultraviolet Fixture
Puro
Protect 222 Suspended Mount, Far UV-C Filtered 222nm, 10.5' Min Floor Distance
Mfr # PPCM-222-D-U-SS-N-MW
Zoro # G307141106
Free Shipping & Returns
$1,492.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 4.75"
- Height 3.06"
- Length 11.41"
- Standards EPA Est. Reg. No.: 102080-CO-1
Product Information
- Brand Puro
- MFR # PPCM-222-D-U-SS-N-MW
- Zoro # G307141106
- UPC # 850036780984
- Country of Origin United States
- Category Ultraviolet Fixture
Dimensions
Width | 4.75" |
Height | 3.06" |
Length | 11.41" |
Details
Standards | EPA Est. Reg. No.: 102080-CO-1 |
Description
Protect 222, 10' Min Floor-Face Distance, 120-277V, Suspended Mount, Matte White Finish, Safe for Occupied Spaces, 10.5' to 11' Ceiling Mount
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYLVANIA T8 Fluorescent 30Pk (FO32/830/ECO)
- CURRENT Ge 3Pk 20W Std Fld Lamp (85289)
- ILC Replacement for Osram Sylvania Led13par30ln/dim/830/fl40/g3 replacement light bulb lamp (LED13PAR30LN/DIM/830/FL40/G3 OSRAM SYLVANIA)
- SATCO 7W A19 LED Clear Medium 2700K 810Ls 120V Carded (S8616)
- PURO Protect 222 Suspended Mount, Far UV-C Filtered 222nm, 10' Min Floor Distance (PPCM-222-C-U-SS-N-MW)
- PURO Protect 222 High Bay Stranded Mount, Far UV-C Filtered 222nm, 12' Min Floor Distance (PPHB-222-C-U-ST-N-PB)
- PURO Protect 222 Standard Mount, Far UV-C Filtered 222nm, 9.5' Min Floor Distance (PPCM-222-B-U-ST-N-MK)
- PURO Protect 222 Standard Mount, Far UV-C Filtered 222nm, 10' Min Floor Distance (PPCM-222-C-U-ST-N-MW)
- PURO Protect 222 High Bay Suspended Mount, Far UV-C Filtered 222nm, 13' Min Floor Distance (PPHB-222-F-U-SS-N-PB)
- ILB GOLD Full Spectrum Bulb, Replacement For International Lighting FML27/65 (FML27/65)
- ILC Replacement For TEKIZOO 13W UVB 100 (13W UVB 10.0)
- Puro Ultraviolet Fixture