Shop All Ultraviolet Fixture
Puro
Protect 222 Suspended Mount, Far UV-C Filtered 222nm, 10' Min Floor Distance
Mfr # PPCM-222-C-U-SS-N-MK
Zoro # G707141102
product price: $1,492.99
/ea
Free Shipping & Returns
$1,492.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 3.06"
- Width 4.75"
- Standards EPA Est. Reg. No.: 102080-CO-1
- Length 11.41"
Product Information
- Brand Puro
- MFR # PPCM-222-C-U-SS-N-MK
- Zoro # G707141102
- UPC # 850045575021
- Country of Origin United States
- Category Ultraviolet Fixture
Dimensions
Height | 3.06" |
Width | 4.75" |
Length | 11.41" |
Details
Standards | EPA Est. Reg. No.: 102080-CO-1 |
Description
Protect 222, 10' Min Floor-Face Distance, 120-277V, Suspended Mount, Matte Black Finish, Safe for Occupied Spaces, 10' to 10.5' Ceiling Mount
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LARSON ELECTRONICS Hazardous Location Fixture, T8-LED, 56W (HALSS-48-2L-LED-SFC)
- ILC Replacement for National Stock Number NSN 6240-00-797-8945 replacement light bulb lamp (6240-00-797-8945 NATIONAL STOCK NUMBER NSN)
- ILC Replacement for Eiko GBF replacement light bulb lamp (GBF EIKO)
- LIVEX LIGHTING Coronado 5 Light Imperial Bronze Chandelier (6135-58)
- PURO Protect 222 High Bay Stranded Mount, Far UV-C Filtered 222nm, 12' Min Floor Distance (PPHB-222-C-U-ST-N-PB)
- PURO Protect 222 Standard Mount, Far UV-C Filtered 222nm, 10' Min Floor Distance (PPCM-222-C-U-ST-N-MW)
- PURO Protect 222 High Bay Suspended Mount, Far UV-C Filtered 222nm, 13' Min Floor Distance (PPHB-222-F-U-SS-N-PB)
- PURO Protect 222 Suspended Mount, Far UV-C Filtered 222nm, 10' Min Floor Distance (PPCM-222-C-U-SS-N-MW)
- PURO Protect 222 Standard Mount, Far UV-C Filtered 222nm, 9.5' Min Floor Distance (PPCM-222-B-U-ST-N-MK)
- ILC Replacement For TEKIZOO 13W UVB 100 (13W UVB 10.0)
- ILB GOLD Full Spectrum Bulb, Replacement For Eiko F4T5/D (F4T5/D)
- Puro Ultraviolet Fixture