Shop All Ultraviolet Fixture
Puro
Protect 222 Standard Mount, Far UV-C Filtered 222nm, 9.5' Min Floor Distance
Mfr # PPCM-222-B-U-ST-N-MW
Zoro # G207141114
product price: $1,492.99
/ea
Free Shipping & Returns
$1,492.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards EPA Est. Reg. No.: 102080-CO-1
- Width 4.75"
- Height 3.06"
- Length 11.41"
Product Information
- Brand Puro
- MFR # PPCM-222-B-U-ST-N-MW
- Zoro # G207141114
- UPC # 850036780861
- Country of Origin United States
- Category Ultraviolet Fixture
Dimensions
Width | 4.75" |
Height | 3.06" |
Length | 11.41" |
Details
Standards | EPA Est. Reg. No.: 102080-CO-1 |
Description
Protect 222, 9.5' Min Floor-Face Distance, 120-277V, Standard Mount, Matte White Finish, Safe for Occupied Spaces, 9.5' to 10' Ceiling Mount
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNPERIAN BR20 LED Flood Light Bulbs 6W (50W Equivalent) 550LM Dimmable E26 Base 6-Pack (SP34001-6PK)
- BOSTITCH Swing Arm Metal Floor Lamp, Black (VLF100F)
- LEDLENSER P7R Rechargeable Flashlight (880555)
- SIMPLE DESIGNS Mini Ceramic Globe Table Lamp, Gray, PK 2 (LT2008-GRY-2PK)
- PURO Protect 222 Standard Mount, Far UV-C Filtered 222nm, 10' Min Floor Distance (PPCM-222-C-U-ST-N-MW)
- PURO Protect 222 High Bay Suspended Mount, Far UV-C Filtered 222nm, 13' Min Floor Distance (PPHB-222-F-U-SS-N-PB)
- PURO Protect 222 Standard Mount, Far UV-C Filtered 222nm, 9.5' Min Floor Distance (PPCM-222-B-U-ST-N-MK)
- PURO Protect 222 Suspended Mount, Far UV-C Filtered 222nm, 10' Min Floor Distance (PPCM-222-C-U-SS-N-MW)
- PURO Protect 222 High Bay Stranded Mount, Far UV-C Filtered 222nm, 12' Min Floor Distance (PPHB-222-C-U-ST-N-PB)
- FRIEDRICH UV Sterilizing Light, 1 1/8 in H, 1 in W (UVT1)
- ILC Replacement for Germicidal Best UV Light Disinfection Tower replacement light bulb lamp (BEST UV LIGHT DISINFECTION TOWER GERMICIDAL)
- Puro Ultraviolet Fixture