Shop All Ultraviolet Fixture
Puro
Protect 222 Standard Mount, Far UV-C Filtered 222nm, 9' Min Floor Distance
Mfr # PPCM-222-A-U-ST-N-MW
Zoro # G107141122
product price: $1,492.99
/ea
Free Shipping & Returns
$1,492.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 4.75"
- Standards EPA Est. Reg. No.: 102080-CO-1
- Length 11.41"
- Height 3.06"
Product Information
- Brand Puro
- MFR # PPCM-222-A-U-ST-N-MW
- Zoro # G107141122
- UPC # 850036780854
- Country of Origin United States
- Category Ultraviolet Fixture
Dimensions
Width | 4.75" |
Length | 11.41" |
Height | 3.06" |
Details
Standards | EPA Est. Reg. No.: 102080-CO-1 |
Description
Protect 222, 9' Min Floor-Face Distance, 120-277V, Standard Mount, Matte White Finish, Safe for Occupied Spaces, 9' to 9.5' Ceiling Mount
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELCO LIGHTING Koto™ Architectural LED Light Engine (ELK2127D)
- ILC Replacement for Tomar 495-1280 (495-1280 TOMAR)
- FEIT ELECTRIC LED, 0.6 W, C7, Candelabra Screw (E12), PK2 (BP7C7W/827/LED2/HDRP)
- PROGRESS LIGHTING One-Light LED CCT Selectable 26" Linear Cloud (P300239-060-CS)
- PURO Protect 222 Standard Mount, Far UV-C Filtered 222nm, 9.5' Min Floor Distance (PPCM-222-B-U-ST-N-MK)
- PURO Protect 222 High Bay Suspended Mount, Far UV-C Filtered 222nm, 13' Min Floor Distance (PPHB-222-F-U-SS-N-PB)
- PURO Protect 222 High Bay Stranded Mount, Far UV-C Filtered 222nm, 12' Min Floor Distance (PPHB-222-C-U-ST-N-PB)
- PURO Protect 222 Standard Mount, Far UV-C Filtered 222nm, 10' Min Floor Distance (PPCM-222-C-U-ST-N-MW)
- PURO Protect 222 Suspended Mount, Far UV-C Filtered 222nm, 10' Min Floor Distance (PPCM-222-C-U-SS-N-MW)
- ILC Replacement for Germicidal Uv-c Tower replacement light bulb lamp (UV-C TOWER GERMICIDAL)
- ILB GOLD Germicidal Ultraviolet Bulb 4 Pin Base G10Q-4, Replacement For Norman Lamps G6T5/4P (G6T5/4P)
- Puro Ultraviolet Fixture