Shop All Ultraviolet Fixture
Puro
Protect 222 Standard Mount, Far UV-C Filtered 222nm, 11' Min Floor Distance
Mfr # PPCM-222-E-U-ST-N-MW
Zoro # G107141108
product price: $1,492.99
/ea
Free Shipping & Returns
$1,492.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 3.06"
- Width 4.75"
- Length 11.41"
- Standards EPA Est. Reg. No.: 102080-CO-1
Product Information
- Brand Puro
- MFR # PPCM-222-E-U-ST-N-MW
- Zoro # G107141108
- UPC # 850036780892
- Country of Origin United States
- Category Ultraviolet Fixture
Dimensions
Height | 3.06" |
Width | 4.75" |
Length | 11.41" |
Details
Standards | EPA Est. Reg. No.: 102080-CO-1 |
Description
Protect 222, 10' Min Floor-Face Distance, 120-277V, Standard Mount, Matte White Finish, Safe for Occupied Spaces, 11' to 11.5' Ceiling Mount
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMPHOS LED Light Bar Kit (RP-LBI-G1-4F-15W-27K-WC2)
- ILC Replacement for TCP 33113sp replacement light bulb lamp (33113SP TCP)
- LUXRITE PAR30 LED Light Bulbs 11W (75W Equivalent) 850LM 5000K Bright White Dimmable E26 Base 12-Pack (LR31609-12PK)
- ILC Replacement for Lights OF America Loa-9166b replacement light bulb lamp (LOA-9166B LIGHTS OF AMERICA)
- PURO Protect 222 Standard Mount, Far UV-C Filtered 222nm, 10' Min Floor Distance (PPCM-222-C-U-ST-N-MW)
- PURO Protect 222 High Bay Stranded Mount, Far UV-C Filtered 222nm, 12' Min Floor Distance (PPHB-222-C-U-ST-N-PB)
- PURO Protect 222 High Bay Suspended Mount, Far UV-C Filtered 222nm, 13' Min Floor Distance (PPHB-222-F-U-SS-N-PB)
- PURO Protect 222 Standard Mount, Far UV-C Filtered 222nm, 9.5' Min Floor Distance (PPCM-222-B-U-ST-N-MK)
- PURO Protect 222 Suspended Mount, Far UV-C Filtered 222nm, 10' Min Floor Distance (PPCM-222-C-U-SS-N-MW)
- ILC Replacement For TEKIZOO 13W UVB 100 (13W UVB 10.0)
- ILB GOLD Full Spectrum Bulb, Replacement For Donsbulbs F72T12/D (F72T12/D)
- Puro Ultraviolet Fixture