Shop All Ultraviolet Fixture
Puro
Protect 222 High Bay Suspended Mount, Far UV-C Filtered 222nm, 14.5' Min Floor Distance
Mfr # PPHB-222-J-U-SS-N-PB
Zoro # G007141116
product price: $3,001.99
/ea
Free Shipping & Returns
$3,001.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 12.77"
- Standards EPA Est. Reg. No.: 102080-CO-1
- Height 3.02"
- Width 4.90"
Product Information
- Brand Puro
- MFR # PPHB-222-J-U-SS-N-PB
- Zoro # G007141116
- UPC # 850045575113
- Country of Origin United States
- Category Ultraviolet Fixture
Dimensions
Length | 12.77" |
Height | 3.02" |
Width | 4.90" |
Details
Standards | EPA Est. Reg. No.: 102080-CO-1 |
Description
Protect 222 High Bay, 12.5' Min Floor-Face Distance, 120-277V, Suspended Mount, PURO Blue Finish, Safe for Occupied Spaces, 14.5' to 15'
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURRENT GE 40W 48 Plant Bulb (49893)
- GE LAMPS GE LIGHTING 200W, ED18 High Pressure Sodium HID Light Bulb (LU200/H/ECO)
- ILC Replacement For HALCO F28T5835ALTO (F28T5/835/ALTO)
- PELICAN Headlamp, Black, 2765C (2765C)
- PURO Protect 222 High Bay Stranded Mount, Far UV-C Filtered 222nm, 12' Min Floor Distance (PPHB-222-C-U-ST-N-PB)
- PURO Protect 222 Suspended Mount, Far UV-C Filtered 222nm, 10' Min Floor Distance (PPCM-222-C-U-SS-N-MW)
- PURO Protect 222 Standard Mount, Far UV-C Filtered 222nm, 10' Min Floor Distance (PPCM-222-C-U-ST-N-MW)
- PURO Protect 222 Standard Mount, Far UV-C Filtered 222nm, 9.5' Min Floor Distance (PPCM-222-B-U-ST-N-MK)
- PURO Protect 222 High Bay Suspended Mount, Far UV-C Filtered 222nm, 13' Min Floor Distance (PPHB-222-F-U-SS-N-PB)
- ILC Replacement for Germicidal Uv-c Tower replacement light bulb lamp (UV-C TOWER GERMICIDAL)
- ARTEMIS UV Lamp LYL-ZXC-U, 3 Prong, 28.7 in., White (STA-02)
- Puro Ultraviolet Fixture