Shop All Ultraviolet Fixture
Puro
Protect 222 High Bay Suspended Mount, Far UV-C Filtered 222nm, 12' Min Floor Distance
Mfr # PPHB-222-C-U-SS-N-PB
Zoro # G307141120
product price: $2,851.99
/ea
Free Shipping & Returns
$2,851.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 3.02"
- Length 12.77"
- Standards EPA Est. Reg. No.: 102080-CO-1
- Width 4.90"
Product Information
- Brand Puro
- MFR # PPHB-222-C-U-SS-N-PB
- Zoro # G307141120
- UPC # 850045575069
- Country of Origin United States
- Category Ultraviolet Fixture
Dimensions
Height | 3.02" |
Length | 12.77" |
Width | 4.90" |
Details
Standards | EPA Est. Reg. No.: 102080-CO-1 |
Description
Protect 222 High Bay, 12' Min Floor-Face Distance, 120-277V, Suspended Mount, PURO Blue Finish, Safe for Occupied Spaces, 12' to 12.5'
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUNO LIGHTING Track Fixture, Universal, 75W, 120V (R541 BL)
- NUVO 7-Inch LED Disk Light - 5-CCT Selectable 27K/3K/35K/4K/5K - White Finish (62/1801)
- ILC Replacement for Light Bulb / Lamp 23215atr replacement light bulb lamp (23215ATR LIGHT BULB / LAMP)
- FEIT ELECTRIC BULB FLR T9 CIR8"" DL 22W (FC8T9/D)
- PURO Protect 222 High Bay Suspended Mount, Far UV-C Filtered 222nm, 13' Min Floor Distance (PPHB-222-F-U-SS-N-PB)
- PURO Protect 222 Standard Mount, Far UV-C Filtered 222nm, 10' Min Floor Distance (PPCM-222-C-U-ST-N-MW)
- PURO Protect 222 Suspended Mount, Far UV-C Filtered 222nm, 10' Min Floor Distance (PPCM-222-C-U-SS-N-MW)
- PURO Protect 222 High Bay Stranded Mount, Far UV-C Filtered 222nm, 12' Min Floor Distance (PPHB-222-C-U-ST-N-PB)
- PURO Protect 222 Standard Mount, Far UV-C Filtered 222nm, 9.5' Min Floor Distance (PPCM-222-B-U-ST-N-MK)
- LUMINOR Blackcomb 15 GPM Contractor Series UV System w/ Dual Purpose Filter (LBC4-R2-DUAL)
- ILB GOLD Full Spectrum Bulb, Replacement For Light Bulb / Lamp F4T5/D (F4T5/D)
- Puro Ultraviolet Fixture