Shop All Ultraviolet Fixture
Puro
Protect 222 High Bay Stranded Mount, Far UV-C Filtered 222nm, 12.5' Min Floor Distance
Mfr # PPHB-222-E-U-ST-N-PB
Zoro # G807141101
product price: $2,851.99
/ea
Free Shipping & Returns
$2,851.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards EPA Est. Reg. No.: 102080-CO-1
- Height 3.02"
- Width 4.90"
- Length 12.77"
Product Information
- Brand Puro
- MFR # PPHB-222-E-U-ST-N-PB
- Zoro # G807141101
- UPC # 850045575137
- Country of Origin United States
- Category Ultraviolet Fixture
Dimensions
Height | 3.02" |
Width | 4.90" |
Length | 12.77" |
Details
Standards | EPA Est. Reg. No.: 102080-CO-1 |
Description
Protect 222 High Bay, 12.5' Min Floor-Face Distance, 120-277V, Stranded Mount, PURO Blue Finish, Safe for Occupied Spaces, 12.5' to 13'
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Osram Sylvania 1600t3/cl/ht-230-250 replacement light bulb lamp (1600T3/CL/HT-230-250 OSRAM SYLVANIA)
- FEIT ELECTRIC LED, 3.5 W, T4, 2-Pin (G9) (BP35G9/830/LED)
- FEIT ELECTRIC Lamp Reflec Heat Clr R40 125W (125R40/1)
- ILC Replacement For LIGHT BULB LAMP 6S6DC24V INCANDESCENT S 10PK (10PAK:WW-2Y36-3)
- PURO Protect 222 High Bay Suspended Mount, Far UV-C Filtered 222nm, 13' Min Floor Distance (PPHB-222-F-U-SS-N-PB)
- PURO Protect 222 High Bay Stranded Mount, Far UV-C Filtered 222nm, 12' Min Floor Distance (PPHB-222-C-U-ST-N-PB)
- PURO Protect 222 Standard Mount, Far UV-C Filtered 222nm, 10' Min Floor Distance (PPCM-222-C-U-ST-N-MW)
- PURO Protect 222 Suspended Mount, Far UV-C Filtered 222nm, 10' Min Floor Distance (PPCM-222-C-U-SS-N-MW)
- PURO Protect 222 Standard Mount, Far UV-C Filtered 222nm, 9.5' Min Floor Distance (PPCM-222-B-U-ST-N-MK)
- ARTEMIS UV Lamp LYL-ZXC-U, 3 Prong, 28.7 in., White (STA-02)
- ILB GOLD Germicidal Ultraviolet Bulb 1 Pin Base, Replacement For Norman Lamps G48T5L (G48T5L)
- Puro Ultraviolet Fixture