Shop All Ultraviolet Fixture
Puro
Protect 222 High Bay Stranded Mount, Far UV-C Filtered 222nm, 12' Min Floor Distance
Mfr # PPHB-222-C-U-ST-N-PB
Zoro # G207141107
Free Shipping & Returns
$2,851.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 4.90"
- Height 3.02"
- Standards EPA Est. Reg. No.: 102080-CO-1
- Length 12.77"
Product Information
- Brand Puro
- MFR # PPHB-222-C-U-ST-N-PB
- Zoro # G207141107
- UPC # 850045575120
- Country of Origin United States
- Category Ultraviolet Fixture
Dimensions
Width | 4.90" |
Height | 3.02" |
Length | 12.77" |
Details
Standards | EPA Est. Reg. No.: 102080-CO-1 |
Description
Protect 222 High Bay, 12' Min Floor-Face Distance, 120-277V, Stranded Mount, PURO Blue Finish, Safe for Occupied Spaces, 12' to 12.5'
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LED2020 LED2020 Z-LPV-60-12-2PCS Waterproof 60 Watt LED Power Supply Driver Transformer; 2 Pack (Z-LPV-60-12-2PCS)
- TCP LED, 14W, DIM, 41KFL, PAR38, Flood (LED14P38D41KFL)
- ILC Replacement for Osram Sylvania Led7r20/dim/ho/827/g4 replacement light bulb lamp (LED7R20/DIM/HO/827/G4 OSRAM SYLVANIA)
- QUOIZEL Abner Semi-Flush Mount (ABR1714MBK)
- PURO Protect 222 High Bay Suspended Mount, Far UV-C Filtered 222nm, 13' Min Floor Distance (PPHB-222-F-U-SS-N-PB)
- PURO Protect 222 Standard Mount, Far UV-C Filtered 222nm, 9.5' Min Floor Distance (PPCM-222-B-U-ST-N-MK)
- PURO Protect 222 Standard Mount, Far UV-C Filtered 222nm, 10' Min Floor Distance (PPCM-222-C-U-ST-N-MW)
- PURO Protect 222 Suspended Mount, Far UV-C Filtered 222nm, 10' Min Floor Distance (PPCM-222-C-U-SS-N-MW)
- ILC Replacement for Germicidal Uv-c Fixture replacement light bulb lamp (UV-C FIXTURE GERMICIDAL)
- ILB GOLD Full Spectrum Bulb, Replacement For Light Bulb / Lamp F4T5/D (F4T5/D)
- ARTEMIS UV Lamp LYL-ZXC-U, 3 Prong, 28.7 in., White (STA-02)
- Puro Ultraviolet Fixture