Shop All Carbon Filters
Puro
HEPA H13, Activated Carbon Filter, High Grade Injection Molded Plastic, White, Portable
Mfr # SL-600H
Zoro # G208868393
product price: $894.99
/ea
Free Shipping & Returns
$894.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Height 31"
- Nominal Width 16"
- Common Applications Safe to use in occupied spaces
- Standards EPA Est No.: 96785-CHN-1; ETL, RoHS. Energy Star, CARB, AHAM-Energy Star, CE
- Media Color White
Product Information
- Brand Puro
- MFR # SL-600H
- Zoro # G208868393
- UPC # 8599340049562
- Country of Origin China
- Category Carbon Filters
Dimensions
Nominal Height | 31" |
Nominal Width | 16" |
Details
Common Applications | Safe to use in occupied spaces |
Standards | EPA Est No.: 96785-CHN-1; ETL, RoHS. Energy Star, CARB, AHAM-Energy Star, CE |
Media Color | White |
Description
Powerful 660 CFM fan,120V, Digital Display and PM2.5 air quality indicator, 29-64 decibels, High Grade Injection Molded Plastic, White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOBART Door Gasket, 36-1/4" x 77-1/4" (266379-1)
- SUPCO Thermostat, Adjustable Limit, 120/240V (SHM180)
- SIEMENS 24V-Dc 16A Amp 5Hp Ac Contactor (3TF2010-0BB4)
- BANJO BOLTED ELECTRIC VALVE (LEV050)
- CULLIGAN Culligan Main Line Replacement Water Filter P5-D (P5-D)
- AIR HANDLER Carbon Impregnated Filter, 15x20x2" (6B901)
- DURAFLOW FILTRATION Activated Carbon Range Hood Filter - 8 x 9 1/2 x 5/16 - 2 Pack (CF2206 2-Pack)
- ALL-FILTERS 12X25X1 Odor Eliminator Activated Carbon Pleated AC Furnace Air Filter, 4PK (12251.C 4PK)
- ALL-FILTERS 20X20X2 Odor Eliminator Activated Carbon Pleated AC Furnace Air Filter, 6PK (20202.C 6PK)
- WHITE-RODGERS White-Rodgers DPFI20X21X5OB Carbon Replacement Filter; Pack Of 2 (DPFI20X21X5OB)
- ALL-FILTERS Carbon Filter Media Roll 23.5" X 100 FT (23.5x100carbon media)
- Puro Carbon Filters