Shop All Air Cleaners and Accessories
Puro
Defender, 2 x 60W HVAC UV-C Air Purifier
Mfr # DF-2L-60-ID-VI
Zoro # G707141485
product price: $1,698.99
/ea
Free Shipping & Returns
$1,698.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Length 16.25"
- Width 17.8"
- Height 5.1"
- Watts 120W
Product Information
- Brand Puro
- MFR # DF-2L-60-ID-VI
- Zoro # G707141485
- UPC # 850036780359
- Country of Origin China
- Category Air Cleaners and Accessories
Dimensions
Length | 16.25" |
Width | 17.8" |
Height | 5.1" |
Details
Color | White |
Watts | 120W |
Standards | Protection Rating IP20 |
Weight | 5.7 lbs |
Application | Safe to use in occupied spaces |
Finish | Stainless Steel |
Description
Defender UV Air Duct, (2) 60W UV-C Lamps, In-Duct Mounting, Visual Lamp Failure Indicator
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REZNOR Pressure Switch, 0.65" WC, SPST (197028)
- HUNTER Commercial Ceiling Fan, 5ft, Black, 120VAC (76250)
- MEPCO Steam Trap, 1-1/4" NPT Outlet, SS Disc (IB14-5-125)
- NVENT HOFFMAN Fan Forced Enclosure Heater, 800W, 120V (DAH8001B)
- PURO Defender, 2 x 95W HVAC UV-C Air Purifier (DF-2L-95-ID-VI)
- PURO Whisper, Commercial Grade UV-C Air Purifier (WS-1L-60-S-MC-SS)
- PURO Aurora, Commercial Grade UV-C Air Purifier (AU-2L-95-M-MC)
- PURO Aurora, Commercial Grade UV-C Air Purifier (AU-2L-95-S-MC)
- KOCH Filter, HEPA99.97, Prtcl, 24x24x12 (H66G1X1)
- DAYTON Portable Air Cleaner, UV, 0.65 CFM (2KXN9)
- GLOBAL INDUSTRIAL Commercial Grade Air Scrubber, 3 Stage w/ HEPA Filtration, 500 CFM, 120V (292938)
- Puro Air Cleaners and Accessories