Shop All Beverage & Ice Machine Filters
Purlogix
Water Cooler Filter, Sed,
Mfr # PL1100-0001
Zoro # G2717206
product price: $19.45
/ea
$19.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Sediment
- Size 11 in L
- Material Poly
- Sub-Category Filters and Cartridges
- For Use With Mfr. Model Number BluV-MP, BluV-MPW
Product Information
- Brand Purlogix
- MFR # PL1100-0001
- Zoro # G2717206
- Country of Origin Korea, Republic of
- Category Beverage & Ice Machine Filters
Dimensions
Size | 11 in L |
Overall Length | 11 in |
Overall Height | 11 in |
Details
Item | Water Cooler Filter, Sediment |
Type | Sediment |
Material | Poly |
Sub-Category | Filters and Cartridges |
For Use With Mfr. Model Number | BluV-MP, BluV-MPW |
Fits Brand | Purlogix |
Compatible Mfr. Model Number | BluV-MP, BluV-MPW |
Description
Water Cooler Filter, Sediment, Overall Height 11 in, Compatible Mfr. Model Number BluV-MP, BluV-MPW, Overall Length 11 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VINTAGE CC83205X 1/2" Sweat 3/8" OD Comp Angle Shut Off Valve with 5 Extension (CC83205X)
- ZORO SELECT 4" Butt Weld T304 SS Long Tangent 90 Degree Elbow (V2S4.0)
- LEGEND VALVE 2" S-600 PVC BALL VALVE-NSF (201-458)
- KOHLER Strive 15" X 15" Under-Mount Bar Sink (5287-NA)
- PURLOGIX Water Cooler Filter (PL1100-0006)
- NEPHROS Inline Water Filter, 3 gpm, 4" H, 75 psi (70-0280)
- NEPHROS Filter Head, 3/8", Everpure, Plastic (70-00000-E1M)
- ILC Replacement for GE General Electric G.E MWF (MWF GE GENERAL ELECTRIC G.E)
- ELKAY Elkay Watersentry Plus Residential Replacement Filter (ERF750)
- DRINKPOD USA Drinkpod USA BF29-00020B-2pack Samsung Compatible Da29-00020b Refrigerator Water Filter by Bluefall; Pack of 2 (BF29-00020B-2pack)
- MANITOWOC ICE Replacement Water Filter Cartridge, for AR-10000 Filter (K-00338)
- Purlogix Beverage & Ice Machine Filters