Shop All Beverage & Ice Machine Filters
Purlogix
Water Cooler Filter
Mfr # PL1100-0006
Zoro # G1033837
$22.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Micro Carbon
- Size 11 in L
- Material Microcarbon, Poly
- For Use With Mfr. Model Number BluV-MP, BluV-MPW
- Fits Brand Purlogix
Product Information
- Brand Purlogix
- MFR # PL1100-0006
- Zoro # G1033837
- Country of Origin Korea, Republic of
- Category Beverage & Ice Machine Filters
Dimensions
Size | 11 in L |
Overall Length | 11 in |
Overall Height | 11 in |
Details
Item | Water Cooler Filter |
Type | Micro Carbon |
Material | Microcarbon, Poly |
For Use With Mfr. Model Number | BluV-MP, BluV-MPW |
Fits Brand | Purlogix |
Sub-Category | Filters and Cartridges |
Compatible Mfr. Model Number | BluV-MP, BluV-MPW |
Description
Water Cooler Filter, Overall Height 11 in, Compatible Mfr. Model Number BluV-MP, BluV-MPW, Overall Length 11 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED BRASS WORKS Gate Valve, 2 In., FNPT, Carbon Steel (296970)
- SIOUX CHIEF Sioux Chief 847-7 Adjustable Replacement Floor Drain Strainer 3.25 to 6.75 in. (4094751)
- RAINDRIP SPRAYR ADJ 1/2 CIRC 5PK (R187CT)
- GOODMAN 20162903 Limit (20162903)
- PURLOGIX Water Cooler Filter, Sed, (PL1100-0001)
- HAWS Replacement Water Filter (6429)
- EVERPURE Coffee Filter System, 3/8 In FNPT, 0.5 gpm (EV927560-75)
- ELKAY Elkay WaterSentry 1500 Gallon Lead & Sediment Reduction Filter Kit (EWF3000)
- NEPHROS Filter Head, 3/8", Everpure, Plastic (70-00000-E1M)
- 3M FILTRATION Cartridge, For MODEL 2-2H (5581705)
- MANITOWOC ICE Replacement Water Filter Cartridge, for AR-20000 & AR-40000 Filters (K-00339)
- Purlogix Beverage & Ice Machine Filters