Shop All Pool Accessories
Purity Pool
Purity Pool PPRB 18 x 20 in. Aluminum Alloy Frame Pelican Pro Professional Leaf Rake; Black
Mfr # PPRB
Zoro # G804155231
product price: $81.25
/ea
Free Shipping & Returns
$81.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Purity Pool
- MFR # PPRB
- Zoro # G804155231
- UPC # 855931002216
- Country of Origin China
- Category Pool Accessories
Description
Features
- Longest lasting plastic rims in the industry
- Specially treated aluminum alloy frame is strong and lightweight
- Backing panel to protect softer net from abrasion
- Longest lasting plastic rims in the industry
- Specially treated aluminum alloy frame is strong and lightweight
- Backing panel to protect softer net from abrasion
- Safe for all types of pools, will not mar or scratch pool surfaces
- Color: Black
- Material: Aluminum Alloy
- Size: 18 x 20"
- Weight: 1.1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERASER MAX Eraser Max Conc Gl (82002489)
- STOVALL PRODUCTS Stovall Products SP13FL Stovall 22-inch White Cedar Suet Post Log Feeder For Suet Plugs (SP13FL)
- LOGO BRANDS 30OZ NFL/RAVENS GMD ULTRA TM PDQX6 (614485)
- JED POOL TOOLS Hanger, Al, For Telescopic Poles/Hoses (80-226)
- PURITY POOL 18 x 20 in. Pro-Lite Leaf Rake Mesh Net - Black (PLTD)
- WATERCO 2 in. Half Union Assembly with O-Ring (WA34608)
- POOL GUARD Gate Alarm (PO35160)
- INTERMATIC Single-Circuit Freeze Protection Control Mechanism (IN393753)
- JED POOL TOOLS Rope Anchor, SS, 2" H, 1-1/2" dia. (90-863-A)
- SKIMLITE MFG 12-24 ft. Heavy Duty Telescope (5012)
- WATERCO USA Baker Hydro Bulkhead Seal Gasket (31B9036)
- Purity Pool Pool Accessories