Shop All Air Cleaners and Accessories
Purisystems
AIR FILTER SYSTEM AIR SCRUBBER WITH 5-STAGE FILTRATION SYSTEM
Mfr # HEPA 600 UVIG-Orange
Zoro # G709915169
product price: $740.99
/ea
Free Shipping & Returns
$740.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Length 16.93 in
- Width 16.14 in
- Height 19.69 in
- Weight 38.7 pounds
Product Information
- Brand Purisystems
- MFR # HEPA 600 UVIG-Orange
- Zoro # G709915169
- Country of Origin China
- Category Air Cleaners and Accessories
Dimensions
Length | 16.93 in |
Width | 16.14 in |
Height | 19.69 in |
Details
Color | Black |
Weight | 38.7 pounds |
Material | Roto poly |
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPLE DELUXE iPower Exhaust Fan Shutter Fan 7 inch (HIFANXEXHAUST7)
- ATCO Noninsulated Flexible Duct, 12" Dia. (05102512)
- AIRMASTER FAN Airmaster 30in Pedestal Fan, 7,185 CFM, 1/3 HP, 1 Phase (71526)
- JB INDUSTRIES 1/4" SAE Cap w/Gasket, PK10 (A31997)
- PURISYSTEMS AIR FILTER SYSTEM AIR FILTER SYSTEM PURICARE 1100IG HANGING AIR FILTER (PuriCare 1100IG)
- PURISYSTEMS AIR FILTER SYSTEM COMMERCIAL PORTABLE HEPA AIR CLEANER (HEPA Pro UVIG)
- PURISYSTEMS AIR FILTER SYSTEM -SPEED REMOTE AIR FILTRATION SYSTEM, PURICARE 500 HANGING AIR FILTER W/RF REMOTE (PuriCare 500)
- PURISYSTEMS AIR FILTER SYSTEM AIR FILTER SYSTEM PURICARE 500IG HANGING AIR FILTER (PuriCare 500IG)
- PURISYSTEMS AIR FILTER SYSTEM 3-SPEED REMOTE AIR FILTRATION SYSTEM, PURICARE 1100 HANGING AIR FILTER W/RF (PuriCare 1100)
- 3M Filtrete Carbon True HEPA Smart Air Purifier 310 sq ft (FAP-ST02N)
- XPOWER XPOWER’s Olympus Programmable Sanitizing Systemis anautomatic, overnight solution for maintainingclean, healthy, and odor-free indoor air. (PSS1)
- Purisystems Air Cleaners and Accessories