Shop All Air Cleaners and Accessories
Purisystems
AIR FILTER SYSTEM AIR FILTER SYSTEM PURICARE 1100IG HANGING AIR FILTER
Mfr # PuriCare 1100IG
Zoro # G409915179
product price: $373.99
/ea
Free Shipping & Returns
$373.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Length 23.35 in
- Width 28.15 in
- Height 13.07 in
- Material Roto poly
Product Information
- Brand Purisystems
- MFR # PuriCare 1100IG
- Zoro # G409915179
- Country of Origin China
- Category Air Cleaners and Accessories
Dimensions
Length | 23.35 in |
Width | 28.15 in |
Height | 13.07 in |
Details
Color | Black |
Material | Roto poly |
Weight | 61.8 pounds |
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL FINISHING SOLUTIONS Paint Collector Filter Pad, 20x48x2", 8 pk. (217-200)
- AMERIMAX HOME PRODUCTS FLASHING GALV STD 8""X10' (70408)
- DAYTON Electric Wall/Ceiling Unit Heater, 6 A (804T19)
- ACCUMULAIR Pleated Air Filter, 25" x 32" x 1", 4 Pack (FB25X32_4)
- PURISYSTEMS AIR FILTER SYSTEM COMMERCIAL PORTABLE HEPA AIR CLEANER (HEPA Pro UVIG)
- PURISYSTEMS AIR FILTER SYSTEM 3-SPEED REMOTE AIR FILTRATION SYSTEM, PURICARE 1100 HANGING AIR FILTER W/RF (PuriCare 1100)
- PURISYSTEMS AIR FILTER SYSTEM AIR SCRUBBER WITH 5-STAGE FILTRATION SYSTEM (HEPA 600 UVIG-Orange)
- PURISYSTEMS AIR FILTER SYSTEM -SPEED REMOTE AIR FILTRATION SYSTEM, PURICARE 500 HANGING AIR FILTER W/RF REMOTE (PuriCare 500)
- PURISYSTEMS AIR FILTER SYSTEM AIR FILTER SYSTEM PURICARE 500IG HANGING AIR FILTER (PuriCare 500IG)
- VORNADO AIR Vornado® HEPA Filter For HEPA & Silverscreen Air Purifiers, 10"W x 12"H x 1"D (MD1-0022)
- FELLOWES AeraMax® Professional 4S Commercial HEPA Air Purifier, 120V, White (9451201)
- Purisystems Air Cleaners and Accessories