Shop All Laundry Detergent
Purex
High Efficiency Laundry Detergent, 5 gal Pail, Liquid, Mountain, Blue
Mfr # 06354
Zoro # G4605991
original price:
$218.99
28% off
new price: $155.99
/ea
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cleaner Form Liquid
- Cleaner Container Type Pail
- Fragrance Mountain
- High Efficiency Compatibility Yes
- Pack Count 1
Product Information
- Brand Purex
- MFR # 06354
- Zoro # G4605991
- Country of Origin United States
- Category Laundry Detergent
Dimensions
Cleaner Container Size | 5 gal |
Degreaser Container Size | 5 gal. |
Size | 5 gal. |
Container Size | 5 gal |
Description
Laundry Detergent, Product Label Liquid Laundry Detergent, Cleaner Form Liquid, High Efficiency Compatibility Yes, Container Type Bucket, Container Size 5 gal, Fragrance Mountain, Phosphate Free Yes, Color Safe Yes, Dye Free No, Contains Bleach No, Contains Fabric Softener No, Contains Odor Eliminator No, Contains Stain Lifter Yes, Standards California Proposition 65 Compliant, Biodegradable No, Color Blue, Features Stain Fighting Actives, Removes Ground-in Dirt and Stains
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLISLE FOODSERVICE Tote Box, Gray, Polyethylene (N4401023)
- 3M 32 oz. Clear, Plastic Bottle (37716)
- EARTHSENSE COMMERCIAL 33 gal Trash Bags, 32.5 in x 40 in, Heavy-Duty, 0.9 mil, Black, 80 PK (RNW1TL80V)
- TANIS Tube and Pipe Brush, 7 in L Handle, 3 in L Brush, Tan, Stainless steel, 10 in L Overall, 12 PK (05128)
- PUREX High Efficiency Laundry Detergent, 150 oz Jug, Liquid, Mountain, Blue, 4 PK (05016)
- PUREX High Efficiency Laundry Detergent, 75 oz Bottle, Liquid, Linen & Lilies, 6 PK (10024200011205)
- PUREX Laundry Detergent, 15.6 lb Pail, Powder, Fresh, White (06355)
- PUREX Laundry Detergent, 5 gal Pail, Liquid, Mountain Breeze (06354)
- PUREX Laundry Detergent, 15.6 lbs Pail, Powder, Fresh Spring Waters (DIA 06355)
- PUREX Laundry Detergent, 75 oz Bottle, Liquid, Unscented, 6 PK (10024200060401)
- TIDE Tide Free & Gentle Laundry Detergent Liquid Pod 14 oz., PK6 (93829)
- Purex Laundry Detergent