Shop All Hand Sanitizer Dispenser Refills
Purell
Waterless Surgical Scrub Gel 1200mL LTX-12 Refill, PK2
Mfr # 1907-02
Zoro # G4562914
product price: $368.99
/pk 2, $184.50/ea
Free Shipping & Returns
$368.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Formula Ethyl Alcohol
- Hygiene Form Gel
- Hygiene Series LTX-12(TM)
- Fragrance Fragrance Free
- Packaging Type Case
Product Information
- Brand Purell
- MFR # 1907-02
- Zoro # G4562914
- UPC # 073852026733
- Country of Origin United States
- Category Hand Sanitizer Dispenser Refills
Dimensions
Size | 1,200 mL |
Container Size | 1,200 mL |
Description
Waterless Surgical Scrub, Form Gel, Formula Ethyl Alcohol, Container Type Cartridge, Container Size 1,200 mL, Fragrance Fragrance Free, Requires Dispenser Yes, Series LTX-12, Number of Pumps Included Not Applicable, NSF Rating Not Rated, Manufacturer Dispenser Part Number 1932-04, Color Clear, Product Type Hand Sanitizer, Standards FDA, Application High-Risk Areas, Operating Room, Alcohol Content 70 Percent
Restrictions
- Hazardous material
- ***
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMCO Hand Held Dust Pan, Green, Polypropylene (56602)
- DIAMOND VISIONS 5 in. W Broom & Dust Pan Set (01-1572)
- 3M Burnishing Pad, 17 In, Pink, PK5 (3600)
- PARTNERS BRAND Box of Terry Cloth Rags, 14" x 17", White, 170/Case, 25 Lbs/Case (BR113)
- PURELL Advanced Foam Hand Sanitizer, LTX-12, 1200 mL Refill, Clear, PK2 PK (1905-02)
- PURELL Advanced Green Certified Refill Instant Foam Hand Sanitizer, 1200 mL, Fragrance Free, PK2 PK (1904-02)
- PURELL Hand Sanitizer, 1,200mL, FragranceFree, PK4 (5193-04)
- PURELL Advanced Foam Hand Sanitizer, ADX-12, 1200 mL Refill, Clear (8805-03)
- PURELL Advanced Hand Sanitizer Foam, 700mL ADX-7 Refill, PK4 (8705-04)
- PURELL Advanced Refreshing Gel Hand Sanitizer, For LTX-12, 1,200 mL (1903-02)
- GOJO PURELL Advanced Hand Sanitizer Green Certified Gel 2 RefillsCase 190302 (1903-02)
- Purell Hand Sanitizer Dispenser Refills