Shop All Hand Sanitizer Dispenser Refills
Purell
VF PLUS Hand Sanitizer Gel, 1,200 mL Refill Bottle, Fragrance-Free, For ES8 Dispensers, PK2 PK
Mfr # 7099-02
Zoro # G104417565
product price: $124.99
/pk 2, $62.50/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fragrance Fragrance-Free
- Packaging Type Refill Bottle
- Size 1,200 mL
- Standards Cradle to Cradle Certified; USDA Certified BioPreferred
- Color Clear
Product Information
- Brand Purell
- MFR # 7099-02
- Zoro # G104417565
- Country of Origin United States
- Category Hand Sanitizer Dispenser Refills
Dimensions
Size | 1,200 mL |
Details
Fragrance | Fragrance-Free |
Packaging Type | Refill Bottle |
Standards | Cradle to Cradle Certified; USDA Certified BioPreferred |
Color | Clear |
Item | Hand Sanitizers |
For Use With | PURELL® ES8 Hand Sanitizer Dispensers |
Net Weight | 6.19 lbs |
Hand Sanitizers Type | Gel |
Description
Kills 99.99% of germs, including the most common foodborne bacterial pathogens. Helps reduce germs on hands in high-traffic, high-touch areas, including restaurants and cruise ships. Quick-drying formula feels as clean as PURELL Advanced Hand Sanitizer. Meets Food Code Hand Sanitizer criteria. Dye and fragrance free. Compatible with nitrile, vinyl, and latex gloves.
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARBOR ATOMTC ROLLTOWEL DISP 8"" (HDEHF1)
- HARPER 9" Under Bus Brush, Upright, Medium Fiber (110)
- THE BRUSH MAN Contractor Trash Bags, 42-Gallon, 3-Mil, 50PK (TRASHBAG42-50PL)
- TOUGH GUY 1L White/Yellow, Plastic Dual Spray Bottle (35WT56)
- PURELL Advanced Hand Sanitizer Foam, 700mL ADX-7 Refill, PK4 (8705-04)
- PURELL Advanced Refreshing Gel Hand Sanitizer, For LTX-7, 700 mL (1303-03)
- PURELL Hand Sanitizer, 1,200 mL, Citrus, PK2 (7763-02)
- PURELL Hand Sanitizer, Green Certified, Foam, 1200mL TFX Refill, PK2 (5391-02)
- PURELL Hand Sanitizer, Cartridge, Foam, 1200mL, PK4 (5151-04)
- PURELL Hand Sanitizer Green Certified Gel 700mL ADX-7 Refill, PK4 (8703-04)
- AVANT Hand Sanitizer, Fragrance Free, Refill Bag (12089-34T-FF)
- Purell Hand Sanitizer Dispenser Refills