Shop All Multi-Purpose Wipes
Purell
Towels & Wipes, White, Cloth, 1 Wipes, Fresh Citrus, 6 PK
Mfr # 9342-06
Zoro # G304417624
Free Shipping & Returns
$87.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Sheets 1
- Color White
- Material Cloth
- Application General Purpose
- Length 8"
Product Information
- Brand Purell
- MFR # 9342-06
- Zoro # G304417624
- Country of Origin United States
- Category Multi-Purpose Wipes
Dimensions
Length | 8" |
Roll Length | 1,100" |
Width | 7" |
Details
Number of Sheets | 1 |
Item | Towels & Wipes |
Color | White |
Material | Cloth |
Application | General Purpose |
Ply | 1 |
Cleaner Chemical Product Grouping | Ethyl Alcohol |
Packaging Type | Canister |
Used On | Hard Surfaces |
Fragrance | Fresh Citrus |
Net Weight | 15.35 lbs |
Standards | EPA Reg. No. 84150-1; EPA List N |
Wipes per Container | 110 |
Primary Chemical | Ethyl Alcohol |
Paper Towel Type | Disinfecting Wipes |
For Use On | Bacteria; Germs; Viruses |
Description
Kills 99.9% of viruses and bacteria with overall disinfection times of 2 minutes or less. The durable, one-step disinfectant and cleaner is safe to use across a wide range of surfaces—from door handles to desks, coffee pots to cafeteria tables.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHAEFER BRUSH Stainless Steel Premium plumbing copper fitting brush, Plastic (00932)
- VESTIL Manual Trash Compactor MTC-55 for 55 Gallon Drums (MTC-55)
- ETTORE Replacement Collar Small (1908)
- TANIS Tube and Pipe Brush, 5 1/2 in L Handle, 1 1/2 in L Brush, Tan, Wire, 7 in L Overall, 12 PK (05026)
- PURELL Towels & Wipes, White, 1 Wipes, Fragrance-Free, 6 PK (9341-06)
- PURELL Sanitizing Hand Wipes, Individually Wrapped, 1-Ply, 4.5 x 6.5, Lemon, White, 1800PK (9020-06-EC)
- PURELL Hand Sanitizer Wipes, White, Canister, Non Linting Textured, 270 Wipes, 6 in x 6-3/4 in, Citrus (9113-06)
- PURELL Surface Disinfecting Wipes, Colorless, Light Yellow, Canister, 10 in x 7 in, Unscented, 6 PK (9340-06)
- PURELL FOODSERVICE SURFACE SANITIZING WIPES, FRAGRANCE-FREE, 10 X 7, 6PK (934106CT)
- PURELL Purell 9342-06 110 Count Professional Surface Disinfecting Wipes - 6/Case, 6PK (381P934206)
- KC WYPALL WypAll L30 Wipers 950 wipers/roll 13.3" L x 12.4" W, 950PK (WIP5841)
- Purell Multi-Purpose Wipes