Shop All Hand Soap & Lotion Dispensers
Purell
Touch-Free Hand Sanitizer Dispenser 1200mL- Graphite
Mfr # 6424-01
Zoro # G2473097
$32.73
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operation Mode Automatic
- Refill Size 1,200 mL
- Hygiene Form Liquid
- Material ABS Plastic, PET Plastic (Refill Bottle), Plastic (Pump)
- Series ES6
Product Information
- Brand Purell
- MFR # 6424-01
- Zoro # G2473097
- UPC # 073852502114
- Country of Origin United States
- Category Hand Soap & Lotion Dispensers
Dimensions
Refill Size | 1,200 mL |
Height | 12 1/8 in |
Width | 5 1/4 in |
Depth | 4 in |
Overall Depth | 10 in |
Overall Width | 6 1/2 in |
Overall Height | 5 3/8 in |
Description
Hand Sanitizer Dispenser, Color Black, Mount Type Wall, Product Type Hand Sanitizer Dispenser, Material ABS Plastic, PET Plastic (Refill Bottle), Plastic (Pump), Series ES6, Finish Glossy, Compatible with Manufacturer Model Number 6453-02, Refill Size 1,200 mL, Operation Mode Automatic, Power Source Battery, Batteries Included Yes, Overall Depth 10 in, Overall Height 5 3/8 in, Overall Width 6 1/2 in, Counter Hole Diameter Not Applicable, Maximum Countertop Thickness Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTEAM Switch Box w/ Hook and Loop & Screws (106287)
- OSBORN Black Polyester Brush, 2" (0007202700)
- ZEP Morado Super Cleaner; Degreaser; 5 Gal. (85635)
- PROTOCHEM LABORATORIES Concentrated Pine Cleaner And Deodorizer, 30 gal., Drum (PC-18-30)
- PURELL Touch-Free Hand Sanitizer Dispenser 1200mL - White (6420-01)
- PURELL TFX Touch Free Dispenser, 1,200 mL, 6.5 x 4.5 x 10.58, Dove Gray (2720-12)
- PURELL Hand Sanitizer Dispenser, CS6 Series (6524-01)
- PURELL TFX 1200mL Hand Sanitizer Dispenser, Touch-Free, Nickel (2780-12)
- PURELL Soap Dispenser, Wall Mount, Manual, Push Style, Graphite (5134-01)
- PURELL CS2 Soap Dispenser, 1000mL, White (4131-06)
- PURELL FMX-12 1200mL Hand Sanitizer Dispenser, Push-Style, Gray (5120-06)
- Purell Hand Soap & Lotion Dispensers