Shop All Specialty Wipes
Purell
Surface Wipes Dispensing Stand, Metal
Mfr # 9116-01
Zoro # G107111286
product price: $145.99
/ea
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Wet Wipe Dispenser Stand
- Dispenser Capacity (1) Roll
- Dispenser Height 45 in
- Dispenser Operation Manual
- Dispenser Material Metal
Product Information
- Brand Purell
- MFR # 9116-01
- Zoro # G107111286
- UPC # 073852293159
- Country of Origin United States
- Category Specialty Wipes
Dimensions
Dispenser Height | 45 in |
Dispenser Width | 14 1/2 in |
Dispenser Depth | 6 1/2 in |
Details
Item | Surface Wipes Dispensing Stand |
Dispenser Product Grouping | Wet Wipe Dispenser Stand |
Dispenser Capacity | (1) Roll |
Dispenser Operation | Manual |
Dispenser Material | Metal |
Color | White |
Includes | Disinfecting Wipes |
Dispenser Mounting | Surface |
For Wipe Dispensing Form | Centerpull Roll |
For Use With Manufacturer Part No. | 9340-06, 9341-06, 9342-06 |
Description
Surface Wipes Dispensing Stand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIMBERLY-CLARK PROFESSIONAL Cored JRT Jumbo Combo Tissue Dispenser, 20.4w x 5.8d x 13.1h, Smk/Gray (09551)
- NOBLES/TENNANT BAG - 10-PACK - Fits Tennant (1210869)
- TOUGH GUY Hand Cleaner Dispenser, Tough Guy, Wall, Finish: Satin (54ZU84)
- OIL-DRI Absorbent Roll, 36 gal, 30 in x 150 ft, Universal, Gray, Polypropylene (L91002)
- PURELL Gear Retractable Clip For 2oz Hand Sanitizer Bottles, PK24 (9608-24)
- CLAIRE Stainless Steel Wipes, 100mm Tub, PK240 (993)
- TOUCH POINT WIPES TP Facility Cleaning Wipes- Alcohol-Free All-Purpose, 2 Rolls x 2000 Wipes, 8in.x5in., 2PK (WE2000TP-CS)
- TEAR-AID Tear-Aid 118122 Tear-Aid Type A Fabric Roll Box (118122)
- WEIMAN Stainless Steel Wipes, 7 x 8, 30/Canister (92)
- CROCODILE CLOTH Powerscrub Huge Cloths, 40 Count (6500-040)
- KIMTECH Precision Wipers, POP-UP Box, 1-Ply, 4 2/5 x 8 2/5, White, PK16800 (5511)
- Purell Specialty Wipes