Shop All Sprayer Accessories
Purell
Sprayer, Cleaning and Degreasing
Mfr # 5350-04
Zoro # G203044501
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (4) AA Batteries
- Requires Batteries Yes
- Features Fold-Up Spray Wand and Holster, Ready to Use
- Basic Power Source Battery
- Includes Batteries Yes
Product Information
- Brand Purell
- MFR # 5350-04
- Zoro # G203044501
- UPC # 10073852293613
- Country of Origin China
- Category Sprayer Accessories
Dimensions
Length | 9.8 in |
Battery Size | AA |
Height | 4.2 in |
Width | 2.6 in |
Hose Length | 36 in |
Details
Item | Sprayer |
Includes | (4) AA Batteries |
Requires Batteries | Yes |
Features | Fold-Up Spray Wand and Holster, Ready to Use |
Basic Power Source | Battery |
Includes Batteries | Yes |
Number of Batteries Included | 4 |
Sprayer Pressure Release | No |
In Tank Filter | No |
Sprayer Tank Capacity | 1 gal |
Tank Material | Plastic |
Adjustable Nozzle | Yes |
Sprayer Application | Cleaning and Degreasing |
Description
Sprayer, Sprayer Type Handheld, Sprayer Application Cleaning and Degreasing, Sprayer Pressure Release No, Hose Length 36 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NYLGLO US Flag Set, indoor, 4x6 Ft (31500)
- CAMELBAK Camelbak HydroLink Big Bite Valve Cover (713852600914)
- ILC Replacement for Fisher Price Ffy09 Dune Racer Left Wheel FOR Dune Racer (flr10) (FFY09 DUNE RACER LEFT WHEEL FOR DUNE RACER (FLR10)
- GROSFILLEX 35lb Table Umbrella Base, White (US600604)
- JACTO Jacto Sprayer Replacement Gasket Holder (907121)
- MATABI Elbow With Nozzle (84941808)
- FIMCO Fimco Swivel Nut, Poly 3/4" FGHT (5006209)
- COMPLETE TRACTOR Handheld Sprayer 6.5 Liter Pump Action Handheld Sprayer (1.7 Gallon) (3014-9007)
- BIRCHMEIER Birchmeier Sprayer Parts -- Spray Tube Gasket (140-080-01)
- ZEP Nozzle Tip, Plastic (W38401)
- GEMPLERS Gempler's Replacement Spray Gun Wand with Filter (SG-4507F)
- Purell Lawn Sprayers & Accessories