Shop All Spill Control Kits and Stations
Purell
Spill Kit Refill, Bag
Mfr # 3841-16-RFL
Zoro # G3036444
product price: $501.99
/pk 16, $31.37/ea
Free Shipping & Returns
$501.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Spill Control - Fluids Absorbed 1 gal
- Fluids Absorbed Bodily Fluids
- Container Type Bag
- Container Capacity 2 gal
Product Information
- Brand Purell
- MFR # 3841-16-RFL
- Zoro # G3036444
- UPC # 10073852522072
- Country of Origin United States
- Category Spill Control Kits and Stations
Dimensions
Height | 3 in |
Length | 10 in |
Width | 7 in |
Container Size | 7 in W x 10 in L x 3 in H |
Container Length | 10 in |
Container Width | 7 in |
Container Height | 3 in |
Description
Spill Kit Refill, Fluids Absorbed Bodily Fluids, Volume Absorbed Per Kit 1 gal, Container Type Bag, 2 gal Container Capacity, 7 in W x 10 in L x 3 in H Container Size, Clear, Sorbents Included Absorbent Towels, Hospital-Grade Solidifier, PPE Included Head-to-Toe Personal Protection Kit, Additional Components Included 8 fl oz Purell Food Service Surface Sanitizer, Broom, Disposal Supplies, Dustpan, Purell Singles Hand Sanitizer, Scraper, Lockable No, Static Dissipative Yes, UV Resistant No
Restrictions
- Hazardous material
- ***
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERB SAFETY 2XL 5 Point Break-Away Safety Vest (61242)
- CAROLINA SHOE Size 11-1/2 Men's 8 in Work Boot Steel Work Boot, Brown (1809)
- CONDOR Natural Rubber Latex Coated Gloves, Palm Coverage, Blue/Beige, XL, PR (484T56)
- PURELL Spill Kit, Clamshell, 1 gal. Capacity (3841-01-CLMS)
- PURELL Spill Kit, Body Fluid (3841-08-CLMS)
- PURELL Body Fluid Spill Kit, 4.5" x 11.88" x 11.5", Clamshell Case, PK2 (3841-01-CLMS)
- PURELL Spill Kit Refill, Bag, 1 gal. Capacity, PK2 (3841-02-RFL)
- 3M Absorbent Boom, Petroleum, 4 ft. L, PK12 (T-4)
- BRADY Spill Kit Refill, Universal, Dark Green (SKR20-R)
- OIL-DRI Spill Kit, Chem/Hazmat (L90765)
- Purell Spill Control Kits and Stations