Shop All Hand Soap & Lotion Dispensers
Purell
Soap Refills, Foam, Prof, f/FMX-20 Dispenser, 2000ml, CL, PK 2
Mfr # GOJ521502
Zoro # G502501255
$66.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Size 67.6 fl oz (2 L)
- Application Hand; Skin
- Type Foam Soap Refill
- For Use With PURELL FMX-20 Push-Style Soap Dispenser
Product Information
- Brand Purell
- MFR # GOJ521502
- Zoro # G502501255
- UPC # 73852503425
- Country of Origin United States
- Category Hand Soap & Lotion Dispensers
Dimensions
Size | 67.6 fl oz (2 L) |
Details
Item | FMX-20 HEALTHY SOAP Fresh Scent Foam |
Color | Clear |
Application | Hand; Skin |
Type | Foam Soap Refill |
For Use With | PURELL FMX-20 Push-Style Soap Dispenser |
Standards | USDA |
Fragrance | Fresh |
Features | Dye-free; Pleasant Scent; Bio-based; Phthalate-free; Paraben-free; Triclosan-free; Hypoallergenic; Moisturizing |
Description
Spa-inspired, mild foam hand soap with pleasant fragrance helps wash away dirt and germs in your PURELL FMX-20 Push-Style Soap Dispenser. Hypoallergenic, dye-free refill is enriched with skin conditioners and contains natural moisturizers that nourish the skin while cleaning. It supports your skin's natural ability to protect itself against dirt and germs. PURELL Professional HEALTHY SOAP Fresh Scent Foam is free of phthalates, parabens and triclosan. It is EcoLogo Certified to UL 2784 Hand Cleaner Standard and is USDA Certified Biobased. AT-A-GLANCE refill design lets you monitor soap levels with just one look.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOUNCE Fabric Softener Sheet Outdoor Fresh, PK408 (78051)
- MRS. MEYERS CLEAN DAY Clean Day Honeysuckle Scent Organic Multi-Surface Cleaner Liquid 16 oz (17541)
- BEHRENS 10 gal Round Trash Can, Silver, with a lid, Galvanized Steel (6110)
- DECKO BATH PRODUCTS CHR Paper Towel Holder (38310)
- PURELL Soap Refills, Foam, Prof, f/CS4 Dispenser, 1250ml, , CL, PK 4 (GOJ517404)
- PURELL LTX-12 Touch-Free Dispenser, 1,200 mL, 5.75 x 4 x 10.5, White (1920-04)
- PURELL Dispensers, f/FMX-20 Healthy Soap, Manual Graphite, PK 6 (GOJ523406CT)
- PURELL PURELL HEALTHY SOAP(TM), PK2 (8385-02)
- PURELL Surface Mount ES Everywhere System, White, PK8, 8PK (5840-08-WHT)
- PURELL Dispenser, CS8, Touch-free, f/Healthy Soap, 1200ml Cap, Graphite (GOJ783401)
- GOJO SHIELD Floor & Wall Protector for ADX and LTX, Black, PK12 (1045-BLK-12)
- Purell Hand Soap & Lotion Dispensers