Shop All Hand Soap & Lotion Dispensers
Purell
Soap, Foam, Gentle&Free, f/ES6 Dispenser, 1200ml, Blue, PK 2
Mfr # GOJ647202
Zoro # G302502674
product price: $60.99
/pk 2, $30.50/ea
$60.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Size 40.6 fl oz (1200 mL)
- Application Healthcare; Hand
- For Use With PURELL ES6 Touch-Free Soap Dispensers
- Fragrance Fragrance-free
Product Information
- Brand Purell
- MFR # GOJ647202
- Zoro # G302502674
- Country of Origin United States
- Category Hand Soap & Lotion Dispensers
Dimensions
Size | 40.6 fl oz (1200 mL) |
Details
Item | ES6 HEALTHY SOAPâ„¢ Gentle & Free Foam |
Color | Clear |
Application | Healthcare; Hand |
For Use With | PURELL ES6 Touch-Free Soap Dispensers |
Fragrance | Fragrance-free |
Features | Bio-based; Dye-free; Fragrance-free; Phthalate-free; Paraben-free; Triclosan-free; Hygienic; Antibacterial; Hypoallergenic; Moisturizing |
Standards | MWBE; EcoLogo Certified; USDA |
Formula | Water (Aqua), Sodium Laureth Sulfate, Glycerin, Citric Acid, Cocamidopropyl Betaine, Disodium Cocoamphodiacetate, PEG-7 Glyceryl Cocoate, PEG-8, Polyquaternium-39, Sodium PCA, Methylchloroisothiazolinone, Methylisothiazolinone |
Type | Foam Soap Refill |
Description
Designed for your PURELL ES6 Touch-Free Soap Dispenser, this hypoallergenic formulation is designed for frequent use in healthcare environments. It is free of harsh antibacterials, dyes, triclosan, parabens and phthalates that can irritate skin. PURELL Healthcare HEALTHY SOAP Gentle and Free Foam effectively removes bacteria and soils commonly found in healthcare and nourishes skin to support its natural moisture barrier. With healthier skin, staff can wash and sanitize their hands more often. Foam soap rinses clean for easy gloving. It is compatible with nitrile, latex and vinyl gloves. AT-A-GLANCE refill design lets you monitor soap levels with just one look. Sanitary Sealed PET refill is easily recycled.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RJ SCHINNER CO Roll Paper Towels, Natural (RT 123502)
- CLOROX Formula 409 Cleaner Degreaser Disinfectant, 32 fl oz (1 quart) Clear (CLO35306)
- KUTOL PRODUCTS CO Kutol Soft & Silky Lotion Skin Cleaner 800 ml Pink with Fresh Fragrance, 12PK (5665)
- DRILLBRUSH Car - Truck -Cleaning Supplies - Car Accessories - Drill Brush (W-S-4M-5X-QC-DB)
- PURELL Dispenser, f/1200 ml Healthy Soap, Push-Style, Graphite (GOJ643401)
- PURELL LTX-7 Touch-Free Dispenser, 700 mL, 5.75 x 4 x 8.62, White (1320-04)
- PURELL Dispensers, f/FMX-20 Healthy Soap, Manual White, PK 6 (GOJ523006CT)
- PURELL Hand Wipes Wall Bracket Fits 9031-06 & 9113-06 (9014-01)
- PURELL Hand Sanitizer Disp, WH, 1200 mL, 3 7/8 inD (6520-01)
- PURELL Dispenser, f/1200 ml ES8 Soap, Touch-Free, White (GOJ773001)
- BORAXO Liquid Soap Dispenser, Manual, 2000mL, PK4 (10989)
- Purell Hand Soap & Lotion Dispensers