Shop All Hand Soap & Lotion Dispensers
Purell
Soap Dispenser, Wall Mount, Automatic, Touch-Free, Graphite
Mfr # 7834-01
Zoro # G5371569
product price: $36.77
/ea
$36.77
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Operation Mode Automatic
- Refill Size 1,200 mL
- Hygiene Form Foam, Gel, Liquid
- Material Plastic
- Series CS8
Product Information
- Brand Purell
- MFR # 7834-01
- Zoro # G5371569
- UPC # 00073852506532
- Country of Origin United States
- Category Hand Soap & Lotion Dispensers
Dimensions
Refill Size | 1,200 mL |
Overall Depth | 3 7/8 in |
Overall Width | 5 3/4 in |
Overall Height | 10 1/4 in |
Description
Soap Dispenser, Color Black, Mount Type Wall, Product Type Soap Dispenser, Material Plastic, Series CS8, Finish Glossy, Compatible with Manufacturer Model Number 7874-02, 7878-02, 7881-02, Refill Size 1,200 mL, Operation Mode Automatic, Power Source Cartridge Battery, Batteries Included No, Overall Depth 3 7/8 in, Overall Height 10 1/4 in, Overall Width 5 3/4 in, Counter Hole Diameter Not Applicable, Maximum Countertop Thickness Not Applicable, Spout Length Not Applicable, Form Foam, Gel, Liquid
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOBLES/TENNANT UPRIGHT - WAND - 1-1/2 in. X 14 in. SQUEEGEE TOOL (609648)
- BRADLEY Toilet Tissue Disp, Surface, Dual (5241-000000)
- ZEP High Efficiency Laundry Bleach, 5 gal Pail, Liquid, Unscented, Clear (424435)
- 3M Scotch-Brite‚Ñ¢ Medium Duty Scrubbing Sponge, Yellow/Green, 10 Sponges - 74CC (MMM74CC)
- PURELL Soap Dispenser, Wall Mount, Automatic, Touch-Free, White (7830-01)
- PURELL Hand Soap, CLR, 1,200 mL, , PK2 (7874-02)
- PURELL Soap Dispenser, Wall Mount, Manual, Push-Style, White (5130-01)
- PURELL Hand Sanitizer Disp, BLK, 1200 mL, 3 7/8inD (7824-01)
- PURELL ADX-12 Dispenser, UV Resistant, Push-Style, 1250mL, Gray (8824-06-UV)
- PURELL Hand Sanitizer Disp, GY, 1200mL, 16 5/8 inD (7518-DS-SLV)
- PROVON Hands-Free Foot Pump Dispenser for PROVON 32oz, PK6 (4298-06)
- Purell Hand Soap & Lotion Dispensers