Shop All Hand Soap & Lotion Dispensers
Purell
Push-Style Soap Dispenser 1200mL - White
Mfr # 5030-01
Zoro # G2473027
product price: $12.02
/ea
$12.02
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operation Mode Manual
- Refill Size 1,200 mL
- Hygiene Form Liquid
- Material ABS Plastic, PET Plastic (Refill Bottle), Plastic (Pump)
- Series ES4
Product Information
- Brand Purell
- MFR # 5030-01
- Zoro # G2473027
- UPC # 073852501971
- Country of Origin United States
- Category Hand Soap & Lotion Dispensers
Dimensions
Refill Size | 1,200 mL |
Height | 12 1/8 in |
Width | 5 1/4 in |
Depth | 8 1/2 in |
Overall Height | 5 3/8 in |
Overall Depth | 10 in |
Overall Width | 6 1/2 in |
Description
Soap Dispenser, Color White, Mount Type Wall, Product Type Soap Dispenser, Material ABS Plastic, PET Plastic (Refill Bottle), Plastic (Pump), Series ES4, Finish Glossy, Compatible with Manufacturer Model Number 5071-02, 5072-02, 5077-02, 5079-02, 5085-02, Refill Size 1,200 mL, Operation Mode Manual, Power Source Not Applicable, Batteries Included Not Applicable, Overall Depth 10 in, Overall Height 5 3/8 in, Overall Width 6 1/2 in, Counter Hole Diameter Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPARTAN CHEMICAL CO. Airlift Smoke & Odor Eliminator 1 Quart Air Neutralizer (308603)
- VIKAN 2 7/8 in W Scrub Brush, Stiff, 11 1/4 in L Handle, 4 3/4 in L Brush, White, Plastic (41965)
- SALAV Professional Series Garment Steamer (GS45-DJ SILVER)
- GOLDEN STAR White Microfiber Mop Head, 40cm, PK3 (AMM40W-3PK)
- PURELL Push-Style Soap Dispenser 1200mL - Graphite (5034-01)
- PURELL ADX-12 1250mL Hand Sanitizer Dispenser, Push-Style (8828-06)
- PURELL ES4 Graphite Push-Style Hand Sanitizer Dispenser (5024-01)
- PURELL CS2 Soap Dispenser, 1000mL, White (4131-06)
- PURELL Hand San Disp, BLK, 1,200 mL, 4 1/2 inD (5124-01)
- PURELL Pro Fresh Scent Foam Soap, For CX, CXi, CXT Dispensers, 1500 mL, PK4 (8561-04)
- IMPACT PRODUCTS Soap Dispenser, 30 oz, Translucent Gray (9336-90)
- Purell Hand Soap & Lotion Dispensers