Shop All Hand Soap & Lotion Dispensers
Purell
Professional Fresh Scent Foam Soap For CX, CXi, CXT Dispensers, 1500mL
Mfr # 8561-04
Zoro # G7727630
product price: $29.15
/ea
$29.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Soap/Lotion Type Foam
- Color Clear
- Application Hand
- Fragrance Fresh
- For Use With PURELL® 8550-01, 8540-01, 8570-01, 8560-01, 8520-01, 8500-01
Product Information
- Brand Purell
- MFR # 8561-04
- Zoro # G7727630
- UPC # 73852281170
- Country of Origin United States
- Category Hand Soap & Lotion Dispensers
Details
Item | Personal Soaps |
Soap/Lotion Type | Foam |
Color | Clear |
Application | Hand |
Fragrance | Fresh |
For Use With | PURELL® 8550-01, 8540-01, 8570-01, 8560-01, 8520-01, 8500-01 |
Capacity | 1,500 mL |
Standards | EcoLogo Certified; USDA Certified Biobased 68% |
Package Type | Dispenser Refill |
Weight | 3.675 lbs |
Dirt Types | Light Soil |
Description
PURELL® Professional Fresh Scent Foam Soap, For CX, CXi, CXT Dispensers, 1500 mL
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTT 2 Ply, 550 Sheets, White, 80 PK (4460)
- CRAFTSMAN Auto Tools, 3PC Bristle Brush Set (CMMT98312)
- BERRY PLASTICS Berry Plastics 619316 1;000 Count; 12 To 16 Gallon; 8 Micron High Density Can Liner (833327)
- HD SAFETY STORE Oil Absorbent Mop Head, PK6 (AB-HD6OIL)
- PURELL Dispenser, Counter Mount, Touch-Free, 1500ml, Chrome (8520-01)
- PURELL LTX-12 1200mL Hand Sanitizer Dispenser, Touch-Free, Black (1928-04)
- PURELL Soap Refills, Foam, Prof, f/ES6 Dispenser, 1200ml, BE, PK 2 (GOJ647702)
- PURELL CS2 Soap Dispenser, 1000mL, White (4131-06)
- PURELL Hand San Disp, BLK, 1,200 mL, 4 1/2 inD (5124-01)
- PURELL Hand Sanitizer Disp, GY, 1200mL, 28 1/2 inD (7416-DS)
- TIMEMIST Metered Dispenser Plus in White (1048502)
- Purell Hand Soap & Lotion Dispensers