Shop All Hand Wipes
Purell
Premoistened Hand Sanitizing Wipes, 5.78" x 7", 100/Canister, PK12 PK
Mfr # 9111-12
Zoro # G004417672
product price: $79.25
/pk 12, $6.60/ea
Free Shipping & Returns
$79.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Packaging Type Canister
- Wipes per Container 100
- Color White
- Industry Type Hand/Body Wet Wipe
- Material Nonwoven Fiber
Product Information
- Brand Purell
- MFR # 9111-12
- Zoro # G004417672
- Country of Origin United States
- Category Hand Wipes
Dimensions
Length | 7" |
Width | 5.78" |
Details
Packaging Type | Canister |
Wipes per Container | 100 |
Color | White |
Industry Type | Hand/Body Wet Wipe |
Material | Nonwoven Fiber |
Item | Towels & Wipes |
Fragrance | Fresh Citrus |
Application | Hand Washing |
Formula | BAK Active |
Dirt Types | Bacteria; Germs; Soil |
Description
All of the germ-killing benefits of PURELL brand hand sanitizer in a non-linting, durable hand wipe. Providing PURELL hand wipes in your office or facility shows you care about your team's well-being. Textured for effective cleaning. Kills 99.99% of most common germs that may cause illness. Ideal for office settings like breakrooms, employee desks, shared spaces, call centers, and reception areas. Tested for surface compatibility – incidental contact won't harm vinyl, plastic, metal, or rubber.
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MRS. MEYERS CLEAN DAY MMCD MLT-SF CONC LEM32OZ (12440)
- QUICKCABLE 3-in-1 Brush Post Terminal, Side Terminal, Auxiliary, 5PK (120110-005)
- BOARDWALK Utility Brush, Palmyra Bristle, Plastic, 20", Tan Handle (BWK4120)
- BOARDWALK 33 gal Trash Bags, 33 in x 39 in, Super Extra Heavy-Duty, 1.4 mil, Clear, 100 PK (BWK534)
- PURELL Sanitizing Hand Wipes, 6 x 6 3/4, White, 270/Canister, PK6 (9113-06)
- PURELL Sanitizing Hand Wipes, 5 x 7, PK100 (9022-10)
- PURELL Hand Sanitizing Wipes, 6" x 8", White, Fresh Citrus Scent, 1200/Refill Pouch, PK2 PK (9118-02)
- PURELL Hand Sanitizing Wipes Station, 15 1/2" W (9114-01-SLVHSW)
- PURELL Sanitizing Hand Wipes, 5 x 7, PK1000 (9022-10)
- PURELL Cottony Soft Individually Wrapped Sanitizing Hand Wipes, 5 x 7, PK1000 (9026-1M)
- PURELL Hand Sanitizer Wipes 5"x7", White, 4000PK (9020-4M)
- Purell Hand Wipes