Shop All Hand Soap & Lotion Dispensers
Purell
Portable Bracket Mount, Holds 350mL-535mL Bottle, Blue, PK6
Mfr # 5704-06-BLU
Zoro # G4411014
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Plastic
- Color Blue
- Size .47cu
- Height 6 23/64 in
- For Use With 3659-12, 3691-12, 5791-04, 5792, 5798-04
Product Information
- Brand Purell
- MFR # 5704-06-BLU
- Zoro # G4411014
- UPC # 073852027594
- Country of Origin China
- Category Hand Soap & Lotion Dispensers
Dimensions
Size | .47cu |
Height | 6 23/64 in |
Overall Height | 6 3/8 in |
Overall Width | 3 9/16 in |
Details
Item | Bottle Bracket |
Material | Plastic |
Color | Blue |
For Use With | 3659-12, 3691-12, 5791-04, 5792, 5798-04 |
Standards | WHO and CDC Compliance |
Includes | Adjustable Cllamp, Mounting Instructions |
Ligature Resistant | No |
Product Type | Bottle Bracket |
Compatible Manufacturer Part Number | 3659-12, 3691-12 |
Compatible with Manufacturer Model Number | 3659-12, 3691-12 |
Compatible with Manufacturer Model Number [NEW] | 3659-12, 3691-12 |
Compatible with Manufacturer Part Number | 3659-12, 3691-12 |
Compatible Manufacturer Model Number | 3659-12, 3691-12 |
For Use with Mfr. Model Number | 3659-12, 3691-12 |
For Use With Mfr. Model Number | 3659-12, 3691-12 |
Description
Bottle Bracket, Color Blue, Product Type Bottle Bracket, Material Plastic, Compatible with Manufacturer Model Number 3659-12, 3691-12, Ligature Resistant No, Standards WHO and CDC Compliance, Overall Height 6 3/8 in, Overall Width 3 9/16 in, Compatible with Grainger Part Number 12X257, 20W433, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICKASAW Zephyr ShineUp Wet Mop Head, 24 oz Capacity, 114 in Headband, Cotton (10024L)
- GEORGIA-PACIFIC Coreless Tissue Dispenser (56798)
- RESOLVE Resolve Crpt Clnr 60Oz (1920085377)
- EUREKA / SANITAIRE BAG 10-PACK - FITS TORNADO PACVAC PV10 (B352-7800)
- PURELL Soap Dispenser, Wall Mount, Automatic, Touch-Free, Graphite (7834-01)
- PURELL Dispenser, CS8, Touch-free, f/Healthy Soap, 1200ml Cap, WE (GOJ783001)
- PURELL Horizontal surface mount bracket for the PURELL ES® Everywhere System. (5840-08-WHT)
- PURELL ADX-12 1250mL Hand Sanitizer Dispenser, Push-Style, White (8820-06)
- PURELL LTX-12 1200mL Hand Sanitizer Dispenser, Touch-Free, White (1920-04)
- PURELL Soap Dispenser, Wall Mount, Automatic, Touch-Free, Graphite (6534-01)
- BOBRICK Manual Soap Dispenser, Liquid (8226)
- Purell Hand Soap & Lotion Dispensers