Shop All Hand Soap & Lotion Dispensers
Purell
NXT 2000mL Dispenser, Push-Style, Gray
Mfr # 2220-08
Zoro # G2811444
product price: $21.55
/ea
$21.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Operation Mode Manual
- Refill Size 2,000 mL
- Hygiene Form Gel
- Soap/Lotion Type Liquid
- Material ABS Plastic (View Windows), Plastic (Pump), Polycarbonate (View Windows), Polypropylene (Collar)
Product Information
- Brand Purell
- MFR # 2220-08
- Zoro # G2811444
- UPC # 073852022209
- Country of Origin United States
- Category Hand Soap & Lotion Dispensers
Dimensions
Refill Size | 2,000 mL |
Size | 2000 mL |
Height | 10 5/8 in |
Width | 6 5/8 in |
Depth | 4 3/4 in |
Overall Depth | 10 3/4 in |
Overall Width | 6 1/2 in |
Overall Height | 4 1/2 in |
Description
Hand Sanitizer Dispenser, Color Gray, Mount Type Wall, Product Type Hand Sanitizer Dispenser, Material ABS Plastic (View Windows), Plastic (Pump), Polycarbonate (View Windows), Polypropylene (Collar), Series NXT, Finish Glossy, Compatible with Manufacturer Model Number 2237-04, 2256-04, Refill Size 2,000 mL, Operation Mode Manual, Overall Depth 10 3/4 in, Overall Height 4 1/2 in, Overall Width 6 1/2 in, Standards ADA Compliant, Includes Adhesive Tape, Optional Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID 4 Gallon 5.0-Peak HP Portable Wet/Dry Shop Vacuum with Fine Dust Filter, Hose and Accessories (WD4070)
- ZORO SELECT Biohazard Bags, 30 to 32 gal., Red, PK250 (RIWB142405)
- CHEMSORB Oil Only Absorbent Pad, 100, 15"X18" (SP53SS-PD15)
- MRS. MEYERS CLEAN DAY Clean Day Iowa Pine Scent Organic Multi-Surface Cleaner Liquid Spray 16 oz (17424)
- PURELL Hand Soap Dispenser, Black, 1200 mL (8334-E1)
- PURELL Dispenser, Touch-free, F/REDIFOAM Soap, 2000ml Cap, Chrome (GOJ864001)
- PURELL Floor/Wall Protector, Graphite, PK6 (1245-06-GPH)
- PURELL CXT™ Dispenser, Counter Mount, Touch-Free, 2.3L, Chrome (8540-01)
- PURELL Soap Dispenser, Wall Mount, Automatic, Touch-Free, Graphite (7834-01)
- PURELL Floor & Wall Protector for FMX Dispenser, PK6 (2761-06)
- AMREP Zep D-4000 Plus Heavy Duty Soap Dispenser - 600101 (600101)
- Purell Hand Soap & Lotion Dispensers