Shop All Hand Soap & Lotion Dispensers
Purell
MESSENGER Floor Stand Hygiene Bracket Accessory Attachment
Mfr # 7399-HB-SLV
Zoro # G4017437
product price: $87.79
/ea
Free Shipping & Returns
$87.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material ABS Plastic
- Color Silver
- Application Hygiene Floor Stand
- Height 8 1/2 in
- Width 14 in
Product Information
- Brand Purell
- MFR # 7399-HB-SLV
- Zoro # G4017437
- UPC # 10073852515562
- Country of Origin United States
- Category Hand Soap & Lotion Dispensers
Dimensions
Height | 8 1/2 in |
Width | 14 in |
Overall Height | 5 1/4 in |
Overall Width | 17 3/16 in |
Details
Item | Messenger Station |
Material | ABS Plastic |
Color | Silver |
Application | Hygiene Floor Stand |
For Use With | 7306-DS-SLV, 7308-DS-SLV |
Product Type | Messenger Station |
Compatible Manufacturer Part Number | 7306-DS-SLV, 7308-DS-SLV |
Compatible with Manufacturer Part Number | ES6, ES7 |
Compatible with Manufacturer Model Number | 7306-DS-SLV, 7308-DS-SLV |
Compatible with Manufacturer Model Number [NEW] | ES6, ES7 |
Compatible Manufacturer Model Number | 7306-DS-SLV, 7308-DS-SLV |
For Use with Mfr. Model Number | 7306-DS-SLV, 7308-DS-SLV |
For Use With Mfr. Model Number | 7306-DS-SLV, 7308-DS-SLV |
Description
Messenger Station, Color Silver, Product Type Messenger Station, Material ABS Plastic, Compatible with Manufacturer Model Number 7306-DS-SLV, 7308-DS-SLV, Standards Not Applicable, Overall Height 5 1/4 in, Overall Width 17 3/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BSC PREFERRED Genuine Joe Centerpull Towel Rolls, 600Shts, White, 6PK (GJO33600)
- OLD ENGLISH Furniture Polish, Fresh Lemon Scent, 12.5 oz Aerosol Spray (62338-74035)
- BOARDWALK Cut-End Wet Mop, White, Cotton, BWK2016CEA (BWK2016CEA)
- TOUGH GUY 5 in Strip Wet Mop Head, 22 oz Dry Wt, Clamp On Connection, Cut-End, White, Polyester (13D097)
- PURELL Dispenser, CS6, f/Healthy Soap, 1200 ml Cap, 2/CT, Graphite (GOJ653401)
- PURELL Soap Dispenser, Wall Mount, Manual, Push-Style, White (5130-01)
- PURELL Soap, Foam, Gentle&Free, f/ES6 Dispenser, 1200ml, Blue, PK 2 (GOJ647202)
- PURELL Touch-Free Hand Sanitizer Dispenser 1200mL- Graphite (6424-01)
- PURELL Hand Wipes Wall Bracket Fits 9031-06 & 9113-06 (9014-01)
- PURELL ES8 Touch-Free Soap Dispenser 1200mL- White (7730-01)
- RUBBERMAID COMMERCIAL Hand Soap, Antibacterial, Auto Dispenser Refill, 1600ml, , WE, PK 4 (RCP2018581)
- Purell Hand Soap & Lotion Dispensers