Shop All Hand Soap & Lotion Dispensers
Purell
MESSENGER ES6 Floor Stand with Dispenser, 1,200 mL, 13.16 x 16.63 x 51.57, Silver/White
Mfr # 7306-DS-SLV
Zoro # G606569045
product price: $230.99
/ea
Free Shipping & Returns
$230.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Color Silver/White
- Size 1200 mL
- Series ES6
- Mounting Type Floor Stand
Product Information
- Brand Purell
- MFR # 7306-DS-SLV
- Zoro # G606569045
- UPC # 73852507522
- Country of Origin United States
- Category Hand Soap & Lotion Dispensers
Dimensions
Size | 1200 mL |
Height | 51.57" |
Width | 13.16" |
Depth | 16.63" |
Details
Item | Hand Cleaner Dispensers |
Material | Plastic |
Color | Silver/White |
Series | ES6 |
Mounting Type | Floor Stand |
For Use With | PURELL® ES6 Hand Sanitizer Refills |
Dispenser Material | Durable ABS Plastic |
Includes | (1) Floor Stand |
Holds | 1,200 mL |
Description
Sleek and modern design with low-profile baseplate to maximize stability. Lightweight and easily moved when cleaning the facility. Uses PURELL ES6 1200mL Hand Sanitizer refills. May be personalized with your message on the front and back of the stand.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OXICLEAN Oxi Clean 3 Lb. Versatile Stain Remover (51523)
- DIAL Dmd Dial Basics Foaming Hand Wash Fit Universal Touch-Free - 1L, PK3 (1700016722)
- BOARDWALK Lobby Dust Pan, Plastic/Aluminum, 11.75" Wide, 34" Handle, Blk/Silver (BWK02600)
- IMPACT PRODUCTS Encore Bulk Foam Soap Dispenser, See Thru, 900mL, 4.5"x4"x6.25", White (IMP 9335)
- PURELL Floor/Wall Protector, Graphite, PK6 (1245-06-GPH)
- PURELL Surface Wipes Wall Bracket (9016-01) (9016-01)
- PURELL Dispenser, f/1200 ml ES8 Soap, Touch-Free, White (GOJ773001)
- PURELL Professional Mild Foam Soap, For CX, CXi, CXT Dispensers, 1500 mL (8565-04)
- PURELL Soap Dispenser, Wall Mount, Automatic, Touch-Free, White (7830-01)
- PURELL Hand Sanitizer Disp, WH, 1000mL, 10 inD, PK6 (4121-06)
- PROVON LTX-12 1200mL Foam Hand Soap Dispenser, Touch-Free, Black (1972-04)
- Purell Hand Soap & Lotion Dispensers