Shop All Hand Soaps
Purell
Hand Soap, Healthy Soap, PK8
Mfr # 4171-08
Zoro # G409232009
product price: $65.89
/pk 8, $8.24/ea
$65.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Includes Grit No
- Manufacturer Dispenser Part Number 4131-06
- NSF Rating Not Rated
- Container Size 1,000 mL
Product Information
- Brand Purell
- MFR # 4171-08
- Zoro # G409232009
- UPC # 10073852295709
- Country of Origin United States
- Category Hand Soaps
Dimensions
Container Size | 1,000 mL |
Details
Color | Clear |
Item | Hand Soap |
Includes Grit | No |
Manufacturer Dispenser Part Number | 4131-06 |
NSF Rating | Not Rated |
Series | CS2 |
Hygiene Properties | Dye Free, Moisturizing |
Removes | Grime, Germs |
Application | General Hand Washing |
Requires Dispenser | Yes |
Fragrance | Waterfall |
Container Type | Cartridge |
Form | Lotion |
Standards | USDA |
Product Type | Hand Soap |
Description
Hand Soap, Color Clear, Form Lotion, Product Type Hand Soap, Series CS2, Container Size 1,000 mL, Container Type Cartridge, Fragrance Waterfall, Hygiene Properties Dye Free, Moisturizing, Includes Grit No, Number of Pumps Included Not Applicable, Manufacturer Dispenser Part Number 4131-06, Requires Dispenser Yes, Includes Not Applicable, Standards USDA, Application General Hand Washing, NSF Rating Not Rated, Removes Grime, Germs, Ligature Resistant Not Applicable
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WORLD AMENITIES Bodyography Artisan Soap, 1 oz., 300PK (HA-BD-005A)
- HEALTHSMART DMI Incontinence Reusable Bed Pad, Washable and Waterproof, 30 x 36 (560-7053-0000)
- SYNERGY Medicine Vending Machine, 37 lb., 0.25 (HA4-25)
- MEDIQUE Non-Adherent Pad, Sterile, No, PK10 (64212)
- PURELL Gojo Plum Scent Antibacterial Hand Wash 23.6 oz (8712-04)
- PURELL Gojo Cranberry Scent Antibacterial Foam Hand Soap Dispenser Refill 1200 ml (5361-02)
- PURELL Hand Soap, CLR, 17.4 oz, Perfumed, PK4 (5019-04)
- PURELL Gojo Supro Max Floral Scent Heavy Duty Hand Cleaner 10 oz (7278-08)
- PURELL Antibacterial Lotion Soap, 1000mL, PK8 (4173-08)
- PURELL Gojo Orange Blossom Scent Antibacterial Foam Hand Soap Dispenser Refill 42 oz (5162-04)
- GOJO 1 gal. Hand Cleaner Pump Bottle, PK 2 (0979-02)
- Purell Hand Soaps