Shop All Hand Sanitizers
This Product is Discontinued
Purell
Hand Sanitizer Gel, Green, 12 oz. (Discontinued)
Mfr # 3691-12
Zoro # G4436601
This Product is Discontinued
Key Features
- Formula Ethanol, Isopropyl Alcohol
- Fragrance Alcohol-Like
- Packaging Type Case
- Size 12 oz.
- Color Clear
Product Information
- Brand Purell
- MFR # 3691-12
- Zoro # G4436601
- UPC # 073852022650
- Country of Origin United States
- Category Hand Sanitizers
Dimensions
Size | 12 oz. |
Details
Formula | Ethanol, Isopropyl Alcohol |
Fragrance | Alcohol-Like |
Packaging Type | Case |
Color | Clear |
Item | Hand Sanitizer |
Package Type | Pump Bottle |
Form | Gel |
Industry Type | Healthcare |
Application | Hand |
Description
Hand Sanitizer
Restrictions
- Hazardous material
- ***
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.