Shop All Hand Sanitizer Dispenser Refills
Purell
Hand Sanitizer Gel, 800mL Bag-in-Box Refill
Mfr # 9657-12
Zoro # G4675045
$13.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Formula Ethyl Alcohol, Isopropyl Alcohol
- Hygiene Form Gel
- Hygiene Properties Sanitizing
- Hygiene Series Advanced Hand Sanitizer
- Fragrance Citrus
Product Information
- Brand Purell
- MFR # 9657-12
- Zoro # G4675045
- UPC # 073852096569
- Country of Origin United States
- Category Hand Sanitizer Dispenser Refills
Dimensions
Size | 800 mL |
Container Size | 800 mL |
Details
Formula | Ethyl Alcohol, Isopropyl Alcohol |
Hygiene Form | Gel |
Hygiene Properties | Sanitizing |
Hygiene Series | Advanced Hand Sanitizer |
Fragrance | Citrus |
Packaging Type | Case |
Requires Dispenser | Yes |
Standards | FDA |
Color | Clear |
Operation Mode | Pump |
Item | Hand Sanitizer |
Package Configuration | 6 in x 11 in x 16 in |
Form | Gel |
Industry Type | Healthcare |
Package Type | Film Bag |
Uses Dispenser | Mfr. No. 9621-12 |
Product Availability | Temporarily Unavailable |
Container Type | Cartridge |
Material | BIB Film |
Product Type | Hand Sanitizer |
Manufacturer Dispenser Part Number | 9621-12 |
Description
Hand Sanitizer, Form Gel, Formula Ethyl Alcohol, Isopropyl Alcohol, Container Type Cartridge, Container Size 800 mL, Fragrance Citrus, Requires Dispenser Yes, Number of Pumps Included Not Applicable, Manufacturer Dispenser Part Number 9621-12, Color Clear, Product Type Hand Sanitizer, Standards FDA
Restrictions
- Hazardous material
- ***
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKAN 61" Waterfed Broom Handle, 1 1/4 in Dia, White, Aluminum (2991Q5)
- TOUGH GUY Buffing Pad, Red, Size 16", Round, PK5 (402W46)
- GENUINE JOE Roller Mop Head, GJO80162 (GJO80162)
- STANLEY Wet/Dry Vacuum, 5 gal., 4 HP, SSteel Tank, 85 cfm, 120v (SL18115)
- PURELL Advanced Hand Sanitizer Foam, 700mL ADX-7 Refill, PK4 (8705-04)
- PURELL Gel Hand Sanitizer Refill, 1200 mL, PK4 (GOJ 5456-04)
- PURELL Green Certified Advanced Refreshing Gel Hand Sanitizer, For LTX-7, 700 mL, Fragrance-Free, PK3 PK (1303-03)
- PURELL Healthcare Advanced Gel Hand Sanitizer, 1,200 mL, Clean Scent, For ES8 Dispensers, 2PK (7763-02)
- PURELL Hand Sanitizer, Foam, 1200mL Refill for ES6, Requires Dispenser, Dye-Free, Fruity Fragrance, 2 Pack (6453-02)
- PURELL Advanced Foam Hand Sanitizer, LTX-7, 700 mL Refill (1305-03)
- PURELL Instant Hand Sanitizer Gel, 1200 mL (8803-03)
- Purell Hand Sanitizer Dispenser Refills