Shop All Hand Sanitizers
Purell
Hand Sanitizer, Gel, 12.6 oz., PK12
Mfr # 9747-12-S
Zoro # G4345147
$38.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Formula Ethyl Alcohol
- Hygiene Form Gel
- Hygiene Properties Sanitizing
- Hygiene Series Purell
Product Information
- Brand Purell
- MFR # 9747-12-S
- Zoro # G4345147
- UPC # 10073852291060
- Country of Origin United States
- Category Hand Sanitizers
Dimensions
Size | 12.6 oz |
Details
Promotion Restriction | Not eligible for promotion |
Formula | Ethyl Alcohol |
Hygiene Form | Gel |
Hygiene Properties | Sanitizing |
Hygiene Series | Purell |
Fragrance | Fragrance Free |
Packaging Type | Pour Bottle |
Requires Dispenser | No |
Standards | FDA |
Item | Hand Sanitizer |
Ligature Resistant | No |
Uses Dispenser | No |
Features | 70% Ethyl Alcohol |
Manufacturer Dispenser Part Number | No |
Series | Purell |
Product Type | Hand Sanitizer |
Shop By | Closeouts |
Description
Hand Sanitizer, Formula Ethyl Alcohol, Fragrance Fragrance Free, Hygiene Properties Sanitizing, Requires Dispenser No, Series Purell, Manufacturer Dispenser Part Number No, Product Type Hand Sanitizer, Standards FDA, Ligature Resistant No, Features 70 Percent Ethyl Alcohol, Package Quantity 12
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFS Pants - Large (Case of 10) (11057)
- DEALMED First Aid Burn Gel .5G, 144/Bx (781940)
- ILC Replacement for Welch Allyn 008-0315-00 Direct-connect ECG Cable (008-0315-00 DIRECT-CONNECT ECG CABLE WELCH ALLYN)
- MOBILEAID BleedStop Single 300 Bleeding Wound Trauma First Aid Kit (32716)
- PURELL Purell 5392-02 CPC 1200 ml Foam Instant Hand Sanitizer Refill - White; Case of 2 (5392-02 CPC)
- PURELL 8 Oz. Gel Pump Bottle Hand Sanitizer (3015-12-CMR)
- PURELL Hand Sanitizer Biobased Gel 3oz Rugged Portable Bottle, PK24 (9624-24)
- PURELL Green Certified Advanced Instant Foam Hand Sanitizer, 535 ml Btl, PK4 (5791-04)
- PURELL Hand Sanitizer Gel 1oz Bottle with JELLY WRAP Carrier, PK36 (3900-36-WRP)
- PURELL VF PLUS Hand Sanitizer Gel, 1,200 mL Refill Bottle, Fragrance-Free, For CS4 Dispensers, 4PK (5199-04)
- DIAL PROFESSIONAL Antibacterial Gel Hand Sanitizer w/Moisturizers, 7.5oz Pump Btl, PK12 (DIA 01585)
- Purell Hand Sanitizers