Shop All Hand Soap & Lotion Dispensers
This Product is Discontinued
Purell
Hand Sanitizer Dispenser, Floor Stand, Touch Free, 1200mL, Silver (Discontinued)
Mfr # 2423-DS
Zoro # G3249872
Free Shipping & Returns
This Product is Discontinued
Key Features
- Operation Mode Automatic
- Refill Size 1,200 mL
- Hygiene Form Liquid
- Soap/Lotion Type Liquid
- Material Steel
Product Information
- Brand Purell
- MFR # 2423-DS
- Zoro # G3249872
- UPC # 073852016833
- Country of Origin Unknown
- Category Hand Soap & Lotion Dispensers
Dimensions
Refill Size | 1,200 mL |
Height | 56 3/4 in |
Overall Height | 56 3/4 in |
Description
Hand Sanitizer Dispenser, Color Gray, Mount Type Floor, Product Type Hand Sanitizer Dispenser, Material Steel, Series Purell, Finish Matte Silver, Compatible Manufacturer Model Number TFX and LTX-12 Dispensers, Refill Size 1,200 mL, Operation Mode Automatic, Overall Height 56 3/4 in, Form Liquid, Standards Casey Krisiak, Includes -, Features Floor Stand, Freestanding Design, Ideal For High-Traffic Areas, Dispenser sold separately
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.