Shop All Hand Sanitizer Dispenser Refills
Purell
Hand Sanitizer, Cartridge, Foam, 550mL, PK4
Mfr # 5194-04
Zoro # G7659706
product price: $87.29
/pk 4, $21.82/ea
Free Shipping & Returns
$87.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Formula Ethyl Alcohol
- Hygiene Form Foam
- Hygiene Properties Sanitizing
- Hygiene Series FMX-12(TM)
- Fragrance Fruity
Product Information
- Brand Purell
- MFR # 5194-04
- Zoro # G7659706
- UPC # 10073852284499
- Country of Origin United States
- Category Hand Sanitizer Dispenser Refills
Dimensions
Size | 550 mL |
Container Size | 550 mL |
Details
Formula | Ethyl Alcohol |
Hygiene Form | Foam |
Hygiene Properties | Sanitizing |
Hygiene Series | FMX-12(TM) |
Fragrance | Fruity |
Packaging Type | Cartridge |
Requires Dispenser | Yes |
Color | Clear |
Item | Hand Sanitizer |
Form | Foam |
Container Type | Cartridge |
Uses Dispenser | Mfr. No. 5120-06 |
Ligature Resistant | No |
Product Type | Hand Sanitizer |
Manufacturer Dispenser Part Number | 5120-06 |
Description
Hand Sanitizer, Form Foam, Formula Ethyl Alcohol, Container Type Cartridge, Container Size 550 mL, Fragrance Fruity, Requires Dispenser Yes, Number of Pumps Included Not Applicable, Manufacturer Dispenser Part Number 5120-06, Color Clear, Product Type Hand Sanitizer, Ligature Resistant No, Package Quantity 4
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIGHT AIR Eliminator, Odor, Super, Cool (900090)
- BSC PREFERRED Rubbermaid Office Trash Can - 3 Gallon, Black (S-14491BL)
- VIKAN VIKAN Black 24" Polypropylene Floor Squeegee (71609/29629)
- ZORO SELECT Manual Trash Compactor, Blue, 55 gal. (MTC-55)
- PURELL Advanced Refreshing Gel Hand Sanitizer, For LTX-7, 700 mL (1303-03)
- PURELL Hand Sanitizer, Cartridge, Foam, 1200mL, PK4 (5151-04)
- PURELL Hand Soap, CLR, 1,250 mL, , PK4 (5132-04)
- PURELL Hand Sanitizer Green Certified Gel, 700mL LTX-7 Refill, PK3 (1303-03)
- PURELL Fresh Scent Gel Advanced Hand Sanitizer Refill 40.5 oz (5063-02)
- PURELL Dispenser, f/CS4 Hand Sanitizer, 1200ml Cap, WE/SR (GOJ512101)
- DEB Hand Sanitizer, Foam, Non-Alcohol (AFS120TF)
- Purell Hand Sanitizer Dispenser Refills