Shop All Hand Sanitizer Dispenser Refills
Purell
Hand Sanitizer, 1,200mL, FragranceFree, PK4
Mfr # 5193-04
Zoro # G7659873
product price: $123.99
/pk 4, $31.00/ea
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Formula Ethyl Alcohol
- Hygiene Form Foam
- Hygiene Properties Antimicrobial
- Hygiene Series FMX-12
- Fragrance Fragrance Free
Product Information
- Brand Purell
- MFR # 5193-04
- Zoro # G7659873
- UPC # 10073852284482
- Country of Origin United States
- Category Hand Sanitizer Dispenser Refills
Dimensions
Size | 1,200 mL |
Container Size | 1,200 mL |
Details
Formula | Ethyl Alcohol |
Hygiene Form | Foam |
Hygiene Properties | Antimicrobial |
Hygiene Series | FMX-12 |
Fragrance | Fragrance Free |
Packaging Type | Cartridge |
Requires Dispenser | Yes |
Standards | EcoLogo Certified, UL 2783 Registered |
Color | Clear |
Item | Hand Sanitizer |
Application | Food Processing |
Ligature Resistant | No |
Form | Foam |
Container Type | Cartridge |
Uses Dispenser | Mfr. No. 5120-06 |
Manufacturer Dispenser Part Number | 5121-01, 5124-01, 5524-01 |
Alcohol Content | 62 % |
Series | FMX-12 |
NSF Rating | E3 |
Product Type | Hand Sanitizer |
Description
Hand Sanitizer, Form Foam, Formula Ethyl Alcohol, Container Type Cartridge, Container Size 1,200 mL, Fragrance Fragrance Free, Hygiene Properties Antimicrobial, Requires Dispenser Yes, Series FMX-12, Number of Pumps Included Not Applicable, NSF Rating E3, Manufacturer Dispenser Part Number 5121-01, 5124-01, 5524-01, Color Clear, Product Type Hand Sanitizer, Standards EcoLogo Certified, UL 2783 Registered, Grainger Dispenser Part Number Not Applicable, Ligature Resistant No
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METROVAC MetroVac Vac / Blower 4-Peak Horsepower Accessories (VNB-73B)
- VINTIQUEWISE Willow Laundry Hamper Basket with Liner and Side Handles (QI003689)
- GENERAL SUPPLY 16 gal Trash Bags, 24 in x 31 in, 6 microns, Natural, 1000 PK (Z4831RN GR1)
- GUARDAIR Pneumatic Drum-Top Vacuum Head Standard 163 cfm (N552BK)
- PURELL Advanced TFX Refill Instant Gel Hand Sanitizer, 1,200 mL (5456-04)
- PURELL Hand Sanitizer, Foam, 1200mL, PK2 (5393-02)
- PURELL Advanced Foam Hand Sanitizer, ADX-7, 700 mL Refill, PK4 PK (8705-04)
- PURELL Green Certified Advanced Refreshing Gel Hand Sanitizer, For LTX-7, 700 mL, Fragrance-Free, PK3 PK (1303-03)
- PURELL Refill, f/ PURELL TFX Dispenser, 1200 ml, Foam, PK 2 (GOJ539202)
- PURELL Hand Sanitizer, Green Certified, Foam, 1200mL TFX Refill, PK2 (5391-02)
- PURELL Hand Sanitizer, Foam, 1200mL Refill for ES6, Requires Dispenser, Dye-Free, Fruity Fragrance, 2 Pack (6453-02)
- Purell Hand Sanitizer Dispenser Refills