Shop All Hand Sanitizer Dispenser Refills
Purell
Hand Sanitizer, 1,200 mL, Fruity, PK4
Mfr # 5192-04
Zoro # G7657037
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Formula Ethyl Alcohol
- Hygiene Form Foam
- Hygiene Properties Sanitizing
- Hygiene Series FMX-12
- Fragrance Fruity
Product Information
- Brand Purell
- MFR # 5192-04
- Zoro # G7657037
- UPC # 10073852284475
- Country of Origin United States
- Category Hand Sanitizer Dispenser Refills
Dimensions
Size | 1,200 mL |
Container Size | 1,200 mL |
Details
Formula | Ethyl Alcohol |
Hygiene Form | Foam |
Hygiene Properties | Sanitizing |
Hygiene Series | FMX-12 |
Fragrance | Fruity |
Packaging Type | Cartridge |
Requires Dispenser | Yes |
Color | Clear |
Item | Hand Sanitizer |
Container Type | Cartridge |
Application | Healthcare |
Ligature Resistant | No |
Uses Dispenser | Mfr. No. 5120-06 |
Form | Foam |
Features | Kills 99.99% of Most Common Germs that May Cause Illness |
NSF Rating | Not Rated |
Series | FMX-12, CS4 |
Product Type | Hand Sanitizer |
Manufacturer Dispenser Part Number | 5121-01, 5124-01, 5524-01 |
Alcohol Content | 70 % |
Description
Hand Sanitizer, Form Foam, Formula Ethyl Alcohol, Container Type Cartridge, Container Size 1,200 mL, Fragrance Fruity, Requires Dispenser Yes, Series FMX-12, CS4, Number of Pumps Included Not Applicable, NSF Rating Not Rated, Manufacturer Dispenser Part Number 5121-01, 5124-01, 5524-01, Color Clear, Product Type Hand Sanitizer, Standards Not Applicable, Grainger Dispenser Part Number Not Applicable, Ligature Resistant No, Application Healthcare, Alcohol Content 70 Percent
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKCOS INNOVATIONS Fresh Drop Multi-Use Air Freshener Insert Purple/Berry, PK6 (FDI-1P-6)
- HOSPECO Mop Pad, Hook-and-Loop Connection, Blue/White, Synthetic, PK12, 2504-DPFP-15W (2504-DPFP-15W)
- PFERD Shoe Handle Scratch Brush - 4x16 Rows, SS Wire, Plastic Block (85039)
- PURELL Hand Sanitizer Green Certified Gel 1200mL ADX-12 Refill, PK3 (8803-03)
- PURELL Unscented Scent Gel Advanced Hand Sanitizer 40.57 oz (6463-02)
- PURELL Aloe Scent Gel Advanced Hand Sanitizer 8 oz (3016-12-CMR)
- PURELL Purell Fragrance Free Scent Antibacterial Advanced Hand Sanitizer Refill 40.5 oz (5392-02)
- PURELL Floor Stand, w/CS6 Hand Sanitizer Disp, 1200ml cap, MI (GOJ7416DS)
- PURELL Hand Sanitizer, Green Certified, Foam, 1200mL TFX Refill, PK2 (5391-02)
- PURELL Hand Sanitizer Green Certified Gel, 700mL LTX-7 Refill, PK3 (1303-03)
- Purell Hand Sanitizer Dispenser Refills