Shop All Hand Soap & Lotion Dispensers
Purell
Floor/Wall Protector, Graphite, PK6
Mfr # 1245-06-GPH
Zoro # G400461002
product price: $9.19
/pk 6, $1.53/ea
$9.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Color Gray
- Series Shield
- Application Floor & Wall Protector
- Height 4 5/8 in
Product Information
- Brand Purell
- MFR # 1245-06-GPH
- Zoro # G400461002
- UPC # 10073852292401
- Country of Origin China
- Category Hand Soap & Lotion Dispensers
Dimensions
Height | 4 5/8 in |
Width | 3 in |
Overall Height | 4 1/8 in |
Overall Width | 3 1/4 in |
Overall Depth | 3 in |
Details
Item | Dispenser Floor and Wall Protector |
Material | Plastic |
Color | Gray |
Series | Shield |
Application | Floor & Wall Protector |
For Use With | 60TZ79 |
Finish | Plastic |
Ligature Resistant | No |
Compatible Manufacturer Part Number | 4424-D6 |
Product Type | Floor and Wall Protector |
For Dispenser Type | Manual |
Compatible with Manufacturer Model Number | 4424-D6 |
Compatible with Manufacturer Part Number | 4424-D6 |
Compatible with Manufacturer Model Number [NEW] | 4424-D6 |
Compatible Manufacturer Model Number | 4424-D6 |
For Use with Mfr. Model Number | 4424-D6 |
For Use With Mfr. Model Number | 4424-D6 |
Description
Dispenser Floor and Wall Protector, Color Gray, Compatible with Manufacturer Model Number 4424-D6, Finish Plastic, For Dispenser Type Manual, Overall Depth 3 in, Overall Height 4 1/8 in, Overall Width 3 1/4 in, Product Type Floor and Wall Protector, Series Shield, Standards Not Applicable, Compatible with Grainger Part Number 60TZ79, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HERCULES CryoTek Original Antifreeze, 5 gal, Composition Propylene Glycol, Water, Liquid, BluePink, Odorl (35260)
- ZEP Cleaner and Disinfectant, 1 gal. Round Plastic Pail, Lemon, Blue-Green, 4 PK (434424)
- GSD DISTRIBUTION 17OZ MP CRM Cleaner (PICC367125)
- RUBBERMAID COMMERCIAL X-Cart Cover, Small, 4 Bushel (1889863)
- PURELL Hand Sanitizer Dispenser, Touch-Free, 1200mL, Gray (2720-12)
- PURELL Soap Dispenser, Wall Mount, Automatic, Touch-Free, Graphite (6534-01)
- PURELL Hand Sanitizer, 1,000mL, FragranceFree, PK8 (4163-08)
- PURELL Soap Dispenser, Wall Mount, Manual, Push Style, Graphite (5134-01)
- PURELL Hand Sanitizer Disp, GY, 1200mL, 16 5/8 inD (7518-DS-SLV)
- PURELL Touch-Free Soap Dispenser 1200mL - Graphite (7734-01)
- ELK STUDIO Mission Lotion Dispenc RstcMulti (555053)
- Purell Hand Soap & Lotion Dispensers